Item Comparison: HCTR.5, ATQR12

Item

HCTR.5 - 1/2A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR.5
1/2A 600V Class CC Time Delay Small Control Fuse

$42.57 Each

$425.70 (10 Each)

QTY:
Each
Add
ATQR12 - 12A 600V TD Class CC Fuse - SPC

ATQR12
12A 600V TD Class CC Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 69 0
All Stores 231 5
Vendor Eaton SPC
Catalog Number HCTR.5 ATQR12
Manufacturer Number HCTR.5 N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses -
UPC/EAN/GTIN 00782634802037 N/A
Weight per package 0.03 (lbs/each) 0
Description HCTR.5 1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 0.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
ATQR12 12A 600V TD Class CC Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.57 (Each) $0.00 (Each)
Carton/Reel $42.57 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $425.70 (10 Each) $0.00 (1 Each)
amperage rating 0.5 A -
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE 12A 600V TD CLASS CC FUSE
extra long description EFSE HCTR.5 UL CLASS CC TIME DELAY -
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison HCTR fuse, Non-indicating, 0.5 A, Class CC, 200 kAIC, Standard, 10, 600 V -
Product Type Ul Class CC Time Delay -
Special Features Rejection Style -
class Class CC -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
media Yes -
Brand EDISON -
Manufacturers Part Number HCTR.5 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat