Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HFD3040 |
HFD3040 |
Manufacturer Number |
HFD3040 |
N/A |
Category |
Non-Interchangeable Trip -
3 Pole
|
Unassigned
|
Classification |
Molded Case Breakers
|
N/A
|
UNSPSC |
39121616 - Molded case circuit breakers
|
-
|
UPC/EAN/GTIN |
00786679175842 |
88163096063 |
Weight per package |
4.25 (lbs/each) |
4.25 (lbs/each) |
Description |
HFD3040 Type HFD 3P 40A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
|
HFD3040 Etn 3P 40A HFD Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,225.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,225.19 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,225.19 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
40 A |
- |
Poles |
3 |
- |
Voltage Rating |
600 VAC, 250 VDC |
- |
|
Description |
TYPE HFD 3P 40A TRIP 600V CLASS 65KA AT 480V NO |
ETN 3P 40A HFD BREAKER |
extra long description |
ETN HFD3040 HFD 3P 40A TRIP 600V CL |
- |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
- |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 40 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz |
- |
Product Type |
HFD 3P 40A Trip 600V Class 65KA 480V No |
- |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
- |
media |
Yes |
- |
Trip Type |
Fixed thermal, fixed magnetic |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
HFD3040 |
- |
|
Category Description |
MOLDED CASE BREAKERS |
Fuses & Fuse Accessories |
Type |
Molded case circuit breaker |
- |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|