Item Comparison: IPCS2546, IPCS4020

Item

IPCS2546 - 250MCM-1, 4/0 Insulation Piercing Connection - Nsi

IPCS2546
250MCM-1, 4/0 Insulation Piercing Connection

$60.38 Each

$60.38 (1 Each)

QTY:
Each
Add
IPCS4020 - 4/0-2, 2/0-6 Insulation Piercing Connector - Nsi

IPCS4020
4/0-2, 2/0-6 Insulation Piercing Connector

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 164 1
Vendor Nsi Nsi
Catalog Number IPCS2546 IPCS4020
Manufacturer Number IPCS2546 IPCS4020
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121428 - Electrical taps 39121428 - Electrical taps
UPC/EAN/GTIN 00662381002242 00662381082657
Weight per package 0.56 (lbs/each) 0.41 (lbs/each)
Description IPCS2546 250MCM-1, 4/0 Insulation Piercing Connection
Ins Serv Ent Sleeve Blu-Blu 6 STR-4 Sol
IPCS4020 4/0-2, 2/0-6 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 2 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.38 (Each) $0.00 (Each)
Carton/Reel $60.38 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $60.38 (1 Each) $0.00 (4 Each)
amperage rating - 300 (CU Amps) - 235 (AL Amps)
Conductor Size - 4/0-2 AWG (Main)
Material - Fiber Reinforced Thermal Plastic
Voltage Rating - 600 V
Color - Black
Finish - Thermal Plastic
Size - L=2.60 - W=2.20 - H=3.30
Description 250MCM-1, 4/0 INSULATION PIERCING CONNECTION 4/0-2, 2/0-6 INSULATION PIERCING CONNECTOR
extra long description NSI IPCS2546 Insulation Piercing Co NSI IPCS4020 Insulation Piercing Co
Features Ins Serv Ent Sleeve BLU-BLU 6 STR-4 SOL -
Long Description Ins Serv Ent Sleeve BLU-BLU 6 STR-4 SOL Insulation Piercing Connector 4/0 - 2 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Product Type Insulation Piercing Conn Main: 250 MCM 4AWG Tap: 4/0AWG 6awg Insulation Piercing Connector 4/0-2/0 Aw
Special Features - No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Tap Size - 2/0-6 AWG
Warranty 1 YEAR -
Brand NSi NSi
Manufacturers Part Number IPCS2546 IPCS4020
Category Description SPLIT BOLTS SPLIT BOLTS
Type - Insulation Piercing Connectors
Status - Inactive
Application - NSI
environmental conditions - 90 C
Mounting - Clamp
standard - UL486B Listed
Temperature Rating - 90 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat