Item Comparison: ISPBS350, ISW30

Item

ISPBS350 - 12AWG-350MCM Conn - Nsi

ISPBS350
12AWG-350MCM Conn

$56.22 Each

$168.66 (3 Each)

QTY:
Each
Add
ISW30 - 3/0-1/0 Polaris Ins Butt Splice, Submersible - Nsi Industries

ISW30
3/0-1/0 Polaris Ins Butt Splice, Submersible

$31.4599 Each

$125.84 (4 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 339 3
Vendor Nsi Nsi Industries
Catalog Number ISPBS350 ISW30
Manufacturer Number ISPBS350 ISW-3/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121409 - Wire connectors -
UPC/EAN/GTIN 00662381787828 66238178927
Weight per package 0.62 (lbs/each) 0
Description ISPBS350 12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
ISW30 3/0-1/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 1/0 to 3/0 Awg Conductor; Cable Insulation Outer Diameter 0.462 to 0.72 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.22 (Each) $31.46 (Each)
Carton/Reel $168.66 (3 Each) $125.84 (4 Each)
Standard Packaging/Reel $168.66 (3 Each) $125.84 (4 Each)
Conductor Size - 1/0 TO 3/0 AWG
Material Aluminum -
Number of Conductors 2 -
Poles 1 -
Terminal Type Screw -
Voltage Rating 600 V 600 V
Wire Size 350 MCM-12 AWG 78181040872
Color Black -
Conductor Material Aluminum -
Finish EPDM Rubber Insulated -
Insulation Color Black -
Insulation Material EPDM Rubber -
Diameter in inch - 78342920890
Overall Length 8.83 in -
Size L=1.25 - W=8.83 - H=3.38 -
Additional Information - 98012058795
Commodity Description - SPLICING & TERMINATING KITS
Description 12AWG-350MCM CONN 3/0-1/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE
extra long description NSI ISPBS350 POLARIS EDGE Connector -
Features The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str -
Long Description Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 1/0 TO 3/0 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.462 TO 0.72 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Product Type Submersible Connector Splice
Short Description Submersible Connector, Insulated, 8.83 in L, 600 VAC -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant -
Cable Insulation Outer Diamet - 0.462 TO 0.72 INCH
Cable Type - DIRECT BURIAL
End Style - In Line
For Stud Size 5/16 in -
for use with Wire Termination;Copper or Aluminum Conductors -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 350 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #12 AWG -
Minimum Operating Temperature -45 °C -
package quantity 1 ct -
Standards Met UL Listed 486D;ANSI C119.4;cULus Listed -
Warranty 1 YEAR -
Wire Type Class B & C -
Brand Nsi Industries Nsi Industries
Manufacturers Part Number ISPBS350 ISW-3/0
Model - ISW
sub brand Polaris Edge -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Submersible Pedestal Connectors IN LINE
Status - Inactive
Weight 0.62 lb/EA 600 V
Application Wire Termination -
Approval - UL 486D
environmental conditions 90 C -
Mounting - UL (Canada and US)
standard ANSI C119.4, C119.1, UL486D -
Temperature Rating 90 C B7613
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat