Item Comparison: J20, J20

Item

J20 - J Type Interlock 2no - Eaton

J20
J Type Interlock 2no

$441.13 Each

$441.13 (1 Each)

QTY:
Each
Add
J20 - J20 Model C Aux Cont - SPC

J20
J20 Model C Aux Cont

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 8 0
Vendor Eaton SPC
Catalog Number J20 J20
Manufacturer Number J20 N/A
Category Motor Control Accessories - Starter Accessories Unassigned
Classification N/A N/A
UNSPSC 39121529 - Contactors -
UPC/EAN/GTIN 00786678847238 88163095855
Weight per package 0.1 (lbs/each) 0.1 (lbs/each)
Description J20 J Type Interlock 2no
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 410A, Nema 1
J20 J20 Model C Aux Cont
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $441.13 (Each) $0.00 (Each)
Carton/Reel $441.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $441.13 (1 Each) $0.00 (1 Each)
Description J TYPE INTERLOCK 2NO J20 MODEL C AUX CONT
extra long description ETN J20 J TYPE INTERLOCK 2NO -
Features All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. -
Long Description Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 410A, NEMA 1 -
Product Type J Type Interlock 2no -
Special Features Starters -
dimensions 2.6000 IN X 1.5000 IN X 1.3000 IN -
Brand Eaton -
Category Description - Fuses & Fuse Accessories
Type Motor control accessory -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
Mounting Field -
standard CSA Certified,UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat