Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone |
Catalog Number |
F032850EC0 |
KTLF32T8850HP |
Manufacturer Number |
FO32/850/ECO/22143 |
KTL-F32T8-850-HP-DP |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135221439 |
00890949006429 |
Weight per package |
0.45 (lbs/each) |
0.38 (lbs/each) |
Description |
F032850EC0 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
|
KTLF32T8850HP 32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base
F32T8, 5000K, 85 Cri, High Performance Lamps. 25 PCS Per Carton, Egg Crate Packing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$2.40 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$60.00 (25 Each) |
Standard Packaging/Reel |
$104.10 (30 Each) |
$60.00 (25 Each) |
|
amperage rating |
Ballast Dependent |
- |
Ballast Type |
- |
N/A |
Current Rating |
20 A |
- |
Lamp Type |
RAPID & INSTANT START |
- |
Number of Lamps |
- |
N/A |
Shape |
T8 |
- |
Voltage Rating |
250 V ac |
- |
Wattage |
32 |
32 |
|
Base Type |
Medium Bi-Pin |
G13 |
Color Rendering Index |
81 |
- |
color rendering index (cri) |
81 |
>80 Deg |
color temperature |
5000 |
5000 |
Finish |
Phosphor Coated |
- |
housing color |
- |
N/A |
|
Diameter |
9/16 in;1.098 in |
- |
Length |
4 ft;48 in |
- |
|
Construction |
- |
Frosted Glass |
Description |
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING |
32W T8 48" 50K 3100LM 85CRI MED BI-PIN BASE |
extra long description |
SYL FO32850ECO/22143 FO32850ECO 30/ |
Key KTL-F32T8-850-HP-CP Ignitor for |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC |
F32T8, 5000K, 85 CRI, High Performance Lamps. 25 pcs per carton, Egg crate packing |
Product Type |
FO32850ECO 30/CS 1/Sku |
Ignitor For 50W-150W MH |
Short Description |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W |
- |
Special Features |
Fast Acting Characteristics |
- |
|
average life |
36000 h (12 hr on programmed rapid start) |
- |
Base |
Medium Bipin |
- |
beam angle |
- |
360 Deg |
Brightness (Lumens) |
2950 lm |
- |
bulb shape |
T8 |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
- |
3100 |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
30 CA |
- |
Sensor Type |
- |
N/A |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
Wire Type |
- |
N/A |
|
Brand |
Sylvania (Usc) |
Keystone |
Manufacturers Part Number |
FO32850ECO/22143 |
KTL-F32T8-850-HP-DP |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
|
Application |
Cove;Valance;Recessed Troffer;Strip Light Fixture |
- |
Energy Star |
- |
N |