Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit Corporation |
Catalog Number |
L70 |
ML4C |
Manufacturer Number |
L70 |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
-
|
UPC/EAN/GTIN |
00783786130023 |
N/A |
Weight per package |
0.033 (lbs/each) |
1 (lbs/each) |
Description |
L70 #4 Cu 1 Conduct. Lug
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 In Overall Length, Screw Terminal, 600 V Ac, 0.03 LB/Ea
|
ML4C Cu Post Conn 4-14
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$2.28 (Each) |
Carton/Reel |
$368.90 (100 Each) |
$227.82 (100 Each) |
Standard Packaging/Reel |
$368.90 (100 Each) |
$2.28 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Copper |
- |
|
Overall Length |
1-1/8 in |
- |
|
Description |
#4 CU 1 CONDUCT. LUG |
CU POST CONN 4-14 |
extra long description |
ABB L70 CU 1COND 1HL MOUNT 14-4 SLO |
- |
Long Description |
Copper Connector, #14 AWG (Solid) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 in Overall Length, Screw Terminal, 600 V ac, 0.03 lb/EA |
- |
Product Type |
Copper Connector |
- |
Short Description |
Copper Connector, Non-Insulated, 1-1/8 in L, 600 VAC |
- |
Special Features |
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity |
- |
|
For Stud Size |
9/32 in |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG (Stranded) |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#14 AWG (Solid) |
- |
package quantity |
100 CT;1000 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
L70 |
- |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Connectors |