Item Comparison: L80PSHIDHEX398CS, HID80HEX39850BYP

Item

L80PSHIDHEX398CS - 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd - Keystone

L80PSHIDHEX398CS
54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd

$148.88 Each

$893.28 (6 Each)

QTY:
Each
Add
HID80HEX39850BYP - 80W Led Expnd Hid RPL 50K EX39 Rot Base - Rab Lighting

HID80HEX39850BYP
80W Led Expnd Hid RPL 50K EX39 Rot Base

$171.85 Each

$1,031.10 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 69 2
Vendor Keystone Rab Lighting
Catalog Number L80PSHIDHEX398CS HID80HEX39850BYP
Manufacturer Number KT-LED80PSHID-H-EX39-8CSB-D HID-80-H-EX39-850-BYP-SB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39101902 - High intensity discharge HID ballast N/A
UPC/EAN/GTIN 00843654138923 00019813749082
Weight per package 0.64 (lbs/each) 3.13 (lbs/each)
Description L80PSHIDHEX398CS 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
HID80HEX39850BYP 80W Led Expnd Hid RPL 50K EX39 Rot Base
00019813749082|0019813|019813749082|01981374908|74908|H1D-80-H-EX39-850-Byp-SB|Hid 80 H EX39 850 Byp SB|HID80HEX39850BYPSB|Hid-80-H-EX39-850-Byp-SB|Hid Shoe Box 80W 250EQ 5K 10, 000LM 6PK|Rab H1D-80-H-EX39-850-Byp-SB|Rab Hid 80 H EX39 850 Byp SB|Rab HID80HEX39850BYPSB|Rab Hid-80-H-EX39-850-Byp-SB|Rab Lighting H1D-80-H-EX39-850-Byp-SB|Rab Lighting Hid 80 H EX39 850 Byp SB|Rab Lighting HID80HEX39850BYPSB|Rab Lighting Hid-80-H-EX39-850-Byp-SB|Rablighting H1D-80-H-EX39-850-Byp-SB|Rablighting Hid 80 H EX39 850
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $148.88 (Each) $171.85 (Each)
Carton/Reel $148.88 (1 Each) $171.85 (1 Each)
Standard Packaging/Reel $893.28 (6 Each) $1,031.10 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - Shoe Box
Voltage Rating - 100/277
Wattage 80/63/54 80
Base Type EX39 -
color rendering index (cri) >80 Deg -
color temperature N/A -
housing color N/A -
Construction N/A -
Description 54/63/80W LED HID REPL 3K/4K/5K HOR ROT BASE EXPND 80W LED EXPND HID RPL 50K EX39 ROT BASE
extra long description Key KT-LED80PSHID-H-EX39-8CSB-D LED RAB HID-80-H-EX39-850-BYP-SB HID Sh
Long Description LED HID Replacement Lamp Designed for Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, DirectDrive 00019813749082|0019813|019813749082|01981374908|74908|H1D-80-H-EX39-850-BYP-SB|HID 80 H EX39 850 BYP SB|HID80HEX39850BYPSB|HID-80-H-EX39-850-BYP-SB|HID Shoe Box 80W 250EQ 5K 10,000lm 6PK|RAB H1D-80-H-EX39-850-BYP-SB|RAB HID 80 H EX39 850 BYP SB|RAB HID80HEX39850BYPSB|RAB HID-80-H-EX39-850-BYP-SB|RAB Lighting H1D-80-H-EX39-850-BYP-SB|RAB Lighting HID 80 H EX39 850 BYP SB|RAB Lighting HID80HEX39850BYPSB|RAB Lighting HID-80-H-EX39-850-BYP-SB|RABLighting H1D-80-H-EX39-850-BYP-SB|RABLighting HID 80 H EX39 850
Product Type Led Hid Replacement Lamp Designed For Horizontal Application Hid Shoe Box 80W 250EQ 5K 10
average life - 50000
Base - EX39
beam angle 180 Deg -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens N/A 10k
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.9
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number KT-LED80PSHID-H-EX39-8CSB-D HID-80-H-EX39-850-BYP-SB
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type - Lamps
Manufacturer Status - Inactive
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat