Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L820P |
AHCL820P |
Manufacturer Number |
L820P |
AHCL820P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007282047 |
00032664755774 |
Weight per package |
0.338 (lbs/each) |
0.42 (lbs/each) |
Description |
L820P Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
|
AHCL820P CCL Plug 20A 480V 2P3W-RD&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.25 (Each) |
$43.82 (Each) |
Carton/Reel |
$17.25 (1 Each) |
$43.82 (1 Each) |
Standard Packaging/Reel |
$172.50 (10 Each) |
$438.20 (10 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
480 |
- |
Wire Size |
0 to #18 AWG |
- |
|
Diameter |
2.20 in |
- |
Length |
3.75 in |
- |
Size |
3.8" |
- |
|
Description |
PLUG 3W20A480V T/L |
CCL PLUG 20A 480V 2P3W-RD&BK |
extra long description |
P&S L820P PLUG 3W20A480V T/L |
EWD AHCL820P CCL Plug 20A 480V 2P3W |
Features |
Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb |
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Product Type |
Plug 3W20A480V T/L |
CCL Plug 20A 480V 2P3W-RD&BK |
Short Description |
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire |
- |
Special Features |
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase |
Industrial grd plugs & conns |
|
dimensions |
- |
2.2300 IN X 2.1000 IN X 2.6900 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL 498 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L820-P |
AHCL820P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Color Coded Locking |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
nema rating |
L8-20P |
- |
standard |
UL 498 |
NOM,cULus Listed,NAFTA,RoHS Compliant |