Item Comparison: LAG143, 14X3HLBZJ

Item

LAG143 - 1/4'' X 3'' HH Lag Screw - LH Dottie

LAG143
1/4'' X 3'' HH Lag Screw

$0.4691 Each

$46.91 (100 Each)

QTY:
Each
Add
14X3HLBZJ - 1/4 X 3 Hex Lag Bolt Zinc - Peco Fasteners

14X3HLBZJ
1/4 X 3 Hex Lag Bolt Zinc

$0.384 Each

$115.20 (300 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5,281 5,900
Vendor LH Dottie Peco Fasteners
Catalog Number LAG143 14X3HLBZJ
Manufacturer Number LAG143 14X3HLBZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161520 - Hexagonal head screw 31161608 - Lag bolts
UPC/EAN/GTIN 00781002585084 00705591963641
Weight per package 0.036 (lbs/each) 0.0368 (lbs/each)
Description LAG143 1/4'' X 3'' HH Lag Screw
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB
14X3HLBZJ 1/4 X 3 Hex Lag Bolt Zinc
1/4 X 3 Hex Lag Bolt Zinc Plated
Minimum Order QTY 1 Unit 50 Units
Unit/Foot $0.47 (Each) $0.38 (Each)
Carton/Reel $46.91 (100 Each) $19.20 (50 Each)
Standard Packaging/Reel $46.91 (100 Each) $115.20 (300 Each)
Material Steel -
Finish Zinc Plated -
Diameter 1/4 in -
Length 3 in -
Size 1/4 x 3 -
Description 1/4'' X 3'' HH LAG SCREW 1/4 X 3 HEX LAG BOLT ZINC
extra long description DOTTIE LAG143 1/4 X 3 Hex Head Lag PECO 14X3HLBZJ 1/4X3 HEX LAG BOLT Z
Features Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small -
Long Description Lag Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 1/4 in Diameter, 7/16 in Drive Size, 0.04 lb 1/4 X 3 HEX LAG BOLT ZINC PLATED
Product Type Lag Screw 1/4X3 Hex Lag Bolt Zinc 96364
Short Description Lag Screw, Steel, Zinc Plated, 3 in, 1/4 in -
Special Features Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small -
Drive Size 7/16 in -
Drive Type Hex -
Head Size 7/16 -
Head Style Hex -
Head Type Hex -
package quantity 100 CT -
Thread Size 1/4 -
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number LAG143 14X3HLBZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Lag Screw Bolt
minimum qty - 50
Weight 0.04 lb -
Application Brick, Concrete, Mortar, Wood -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat