Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Panduit Corporation |
Catalog Number |
LAMA614QY |
LAMA614Q |
Manufacturer Number |
LAMA6-14-QY |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
-
|
UPC/EAN/GTIN |
00074983596195 |
07498391074 |
Weight per package |
0.465 (lbs/each) |
1 (lbs/each) |
Description |
LAMA614QY 1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V
|
LAMA614Q 1BRL Alcu Lug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.74 (Each) |
$0.74 (Each) |
Carton/Reel |
$0.74 (1 Each) |
$18.50 (25 Each) |
Standard Packaging/Reel |
$73.99 (100 Each) |
$0.74 (1 Each) |
|
amperage rating |
NA |
- |
Material |
Aluminum |
- |
Terminal Type |
Screw |
- |
Voltage Rating |
600 |
- |
|
Conductor Material |
Copper |
- |
|
Overall Length |
1.06 in;27 mm |
- |
|
Description |
1BRL ALCU LUG |
1BRL ALCU LUG |
extra long description |
PAN LAMA6-14-QY Pan-Lug™ LAMA6-14-Q |
- |
Long Description |
Single Barrel Lug, #14 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.06 in Overall Length, Screw Terminal, 600 V |
- |
Product Type |
Single Barrel Lug |
- |
Short Description |
Single Barrel Lug, Non-Insulated, 1.06 in;27 mm, 600 V |
- |
Special Features |
Tin-Plated to Inhibit Corrosion;Compact Design |
- |
|
For Stud Size |
1/4 in |
- |
for use with |
Stranded Aluminum or Copper Code Conductors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
media |
Yes |
- |
Minimum Conductor Size |
#14 AWG |
- |
Number of Holes |
1 |
- |
package quantity |
25 PK |
- |
Standards Met |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed |
- |
Stud Size |
1/4 |
- |
|
Brand |
Panduit Corporation |
Panduit Corporation |
Manufacturers Part Number |
LAMA614QY |
- |
sub brand |
Type LAMA |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Mechanical Lug |
- |
|
|
Application |
Stranded Aluminum or Copper Code Conductor |
- |
Mounting |
0.38 |
- |
standard |
cULus Listed for use up to 600V & Temperature Rated to 90°C |