Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
LD40T8H096G840D2 |
T8H04096GR17D840 |
Manufacturer Number |
KT-LED40T8HO-96G-840-D2 |
T8HO-40-96G-R17D-840-DE-BYP |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00843654140063 |
00192552006194 |
Weight per package |
1.3 (lbs/each) |
1.2 (lbs/each) |
Description |
LD40T8H096G840D2 40W Led T8HO 96" 40K 5550LM DBL CNTCT Line Voltage
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
|
T8H04096GR17D840 40W Led T8 96" 40K R17D 5500LM DBL End 120/277V
Linear Tubes 5500 Lumens T8HO 40W Base R17D 4000K Double Ended Wiring Method
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.77 (Each) |
$27.55 (Each) |
Carton/Reel |
$277.70 (10 Each) |
$27.55 (1 Each) |
Standard Packaging/Reel |
$277.70 (10 Each) |
$275.50 (10 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Wattage |
40 |
- |
|
Base Type |
R17D |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 |
- |
housing color |
N/A |
- |
|
Construction |
Frosted Glass |
- |
Description |
40W LED T8HO 96" 40K 5550LM DBL CNTCT LINE VOLTAGE |
40W LED T8 96" 40K R17D 5500LM DBL END 120/277V |
extra long description |
Key KT-LED40T8HO-96G-840-D2 40W LED |
RAB T8HO-40-96G-R17D-840-DE-BYP LED |
Long Description |
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 4000K, 120-277V Input, Internal Driver, Direct Drive |
Linear Tubes 5500 Lumens T8Ho 40W Base R17D 4000K Double Ended Wiring Method |
Product Type |
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4 |
Led T8 8FT Glass T-B De 40W 4K R17D |
|
beam angle |
240 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
5500 |
- |
Nominal Length |
96 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-LED40T8HO-96G-840-D2 |
T8HO-40-96G-R17D-840-DE-BYP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |