Item Comparison: LED15BR40850G2, LED11.5BR40850

Item

LED15BR40850G2 - 15W Led BR40 50K Dim 1300LM - Keystone

LED15BR40850G2
15W Led BR40 50K Dim 1300LM

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
LED11.5BR40850 - 11.5W Led BR40 50K Dim 940LM - Keystone

LED11.5BR40850
11.5W Led BR40 50K Dim 940LM

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 324 8
Vendor Keystone Keystone
Catalog Number LED15BR40850G2 LED11.5BR40850
Manufacturer Number KT-LED15BR40-850 /G2 KT-LED11.5BR40-850
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654134604 00843654127118
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LED15BR40850G2 15W Led BR40 50K Dim 1300LM
Key KT-LED15BR40-850 /G2 BR40 Flood
LED11.5BR40850 11.5W Led BR40 50K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.77 (Each) $6.77 (Each)
Carton/Reel $6.77 (1 Each) $6.77 (1 Each)
Standard Packaging/Reel $162.48 (24 Each) $162.48 (24 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 15.5 11.5
Base Type E26 E26
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000
housing color N/A N/A
Construction N/A N/A
Description - 11.5W LED BR40 50K DIM 940LM
extra long description - Key KT-LED11.5BR40-850 75W/65W Equi
Long Description Key KT-LED15BR40-850 /G2 BR40 Flood BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Product Type BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B 75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma
beam angle 110 DEG 120 Deg
Circuit Type N/A N/A
Input Voltage 120V 120V
ip rating N/A N/A
lumens 1400 990
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Warranty - 3
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED15BR40-850 /G2 KT-LED11.5BR40-850
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat