Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
Satco |
Catalog Number |
LED5PAR20F840G2 |
S9407 |
Manufacturer Number |
KT-LED5PAR20-F-840 /G2 |
S9407 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
-
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
843654150796 |
00045923094071 |
Weight per package |
0.231 (lbs/each) |
0.23 (lbs/each) |
Description |
LED5PAR20F840G2 5W Led PAR20 40K 500LM 40DEG Beam
|
S9407 7W Led PAR20 35K Dim
Led PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.71 (Each) |
$4.22 (Each) |
Carton/Reel |
$4.71 (1 Each) |
$101.28 (24 Each) |
Standard Packaging/Reel |
$113.04 (24 Each) |
$25.32 (6 Each) |
|
Shape |
- |
PAR20 |
Voltage Rating |
- |
120 |
Wattage |
- |
7 W |
|
Base Type |
- |
E26 Medium |
Color |
- |
Colorless |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
3500 |
Finish |
- |
Silver |
|
Diameter |
- |
2.5 |
Length |
- |
3-1/32 in |
Size |
- |
3.03 |
|
Additional Information |
- |
Solid State LED lighting;Reflector Replacement Lamp;Long Life |
Description |
- |
7W LED PAR20 35K DIM |
Long Description |
- |
LED PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty |
Product Type |
- |
7PAR20/Led/40'/3500K/120V/D |
Short Description |
- |
LED PAR20 Lamp, 80 CRI, 3500K, 7W, 120V |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
- |
40 ° |
brightness |
- |
600 |
Brightness (Lumens) |
- |
600 lm |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
50 W |
ip rating |
- |
IP65 |
lumens |
- |
1k |
package quantity |
- |
24 CA |
Standards Met |
- |
RoHS Compliant;UL Listed;ETL Listed |
Warranty |
- |
3 yr |
|
Brand |
Keystone Technologies |
Satco |
Manufacturers Part Number |
KT-LED5PAR20-F-840 /G2 |
S9407 |
sub brand |
- |
Satco |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
- |
PAR LED |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
Machine/Vehicle Building;Installation Industry |
Energy Star |
- |
yes |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |