Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED7.5R20830 |
S9141 |
Manufacturer Number |
KT-LED7.5R20-830 |
S9141 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Elliptical E Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654127446 |
00045923091414 |
Weight per package |
0.215 (lbs/each) |
0.24 (lbs/each) |
Description |
LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
S9141 7W Led R20 Med Base 3000K
BR Led Lamp, Designation: 7R20/ E26/ 3000K/ Dimmable, 120 V, 7 WTT, R20 Shape, Medium E26 Base, 25000 HR, Lumens: 540 LM Initial, 3000 Deg K Color Temperature, Warm White, 80 Cri, 106 Deg Beam Angle, 3-15/16 In Length, 2-1/2 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$0.00 (6 Each) |
Standard Packaging/Reel |
$198.60 (60 Each) |
$0.00 (24 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
R20 |
Voltage Rating |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
7.5 |
7 IN |
|
Base Type |
E26 |
- |
Color |
- |
Frosted White |
color rendering index (cri) |
>80 Deg |
80 A |
color temperature |
3000 |
3000 k |
Finish |
- |
Gray 0 |
housing color |
N/A |
- |
|
Diameter |
- |
31531 |
Length |
- |
3.94 in |
Size |
- |
3.94 in |
|
Construction |
N/A |
- |
Description |
7.5W LED R20 30K DIM 525LM |
7W LED R20 MED BASE 3000K |
extra long description |
Key KT-LED7.5R20-830 50W Equiv., 7. |
- |
Long Description |
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI |
BR LED Lamp, Designation: 7R20/ E26/ 3000K/ Dimmable, 120 V, 7 WTT, R20 Shape, Medium E26 Base, 25000 HR, Lumens: 540 LM Initial, 3000 DEG K Color Temperature, Warm White, 80 CRI, 106 DEG Beam Angle, 3-15/16 IN Length, 2-1/2 IN Diameter |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
7R20/Led/3000K/540L/120V/D |
|
average life |
- |
25000 HR |
Base |
- |
Medium |
beam angle |
120 Deg |
106 V |
brightness |
- |
185 F |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
525 |
Interlocking |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
|
Manufacturers Part Number |
KT-LED7.5R20-830 |
S9141 |
sub brand |
- |
DiTTO |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED ELLIPTICAL E SHAPE LAMPS |
Type |
- |
BR LED |
|
Energy Star |
Y |
- |
standard |
- |
UL or ETL Listed; RoHS Compliant |
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
Call nearest store for Item Price
|