Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
LED7.5R20840 |
R207840DIM |
Manufacturer Number |
KT-LED7.5R20-840 |
R20-7-840-DIM |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654127453 |
00019813750682 |
Weight per package |
0.215 (lbs/each) |
0.1 (lbs/each) |
Description |
LED7.5R20840 7.5W Led R20 40K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
R207840DIM 7W Led R20 40K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$6.15 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$6.15 (1 Each) |
Standard Packaging/Reel |
$198.60 (60 Each) |
$61.50 (10 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
R20 |
Voltage Rating |
- |
120 |
Wattage |
7.5 |
7 |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
7.5W LED R20 40K DIM 525LM |
7W LED R20 40K 525LM DIM |
extra long description |
Key KT-LED7.5R20-840 50W Equiv., 7. |
RAB R20-7-840-DIM R20 7W 50EQ 525lm |
Long Description |
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI |
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
R20 7W 50EQ 525LM E26 4K Dim 10PK |
|
average life |
- |
25000 |
Base |
- |
E26 |
beam angle |
120 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
525 |
525 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Factor |
- |
0.9 |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-LED7.5R20-840 |
R20-7-840-DIM |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
Lamps |