Nacogdoches |
93 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting |
Catalog Number |
LED7T824GC840D |
T8724GC840SDBYP |
Manufacturer Number |
KT-LED7T8-24GC-840-D-CP |
T8-7-24GC-840-SD-BYP |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00890949013205 |
19813833637 |
Weight per package |
0.3 (lbs/each) |
0.282 (lbs/each) |
Description |
LED7T824GC840D 7W Led T8 24" 40K Single End Line Voltage
Led Lamp, Environmentally Friendly:No Mercury Used Additional Information, 50000 H Average Life, G13 (Medium Bi-Pin) Base Type, 240 ° Beam Angle, 900 LM Brightness (Lumens), >83 Color Rendering Index, 4000 K Color Temperature, 0.03 A @ 277 V;0.06 A @ 120 V Current Rating, 1.1 In Diameter, 23.19 In Height, +113°F;+45°C Maximum Operating Temperature, -20°C;-4°F Minimum Operating Temperature, 25 PK Package Quantity, >0.9 Power Factor, DLC Listed;Etl Listed;Rohs Compliant;Ul Listed, Instant Start Start Type, 1
|
T8724GC840SDBYP *Delisted* 7W Led T8 24" 40K SNGL/DBL End Wiring
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.30 (Each) |
$12.83 (Each) |
Carton/Reel |
$307.50 (25 Each) |
$12.83 (1 Each) |
Standard Packaging/Reel |
$307.50 (25 Each) |
$320.75 (25 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.06 A @ 120 V;0.03 A @ 277 V |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
7 W |
- |
|
Base Type |
G13 (Medium Bi-Pin) |
- |
Color Rendering Index |
>83 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 K |
- |
housing color |
N/A |
- |
|
Diameter |
1.1 in |
- |
Height |
23.19 in |
- |
|
Additional Information |
Environmentally Friendly:No Mercury Used |
- |
Construction |
Frosted Shatterproof Glass |
- |
Description |
7W LED T8 24" 40K SINGLE END LINE VOLTAGE |
*DELISTED* 7W LED T8 24" 40K SNGL/DBL END WIRING |
extra long description |
Key KT-LED7T8-24GC-840-D-CP 7W, 100 |
- |
Features |
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B Direct Drive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.Upgrading fluorescent lights to LED will save time and money in maintenance costs. When a fluorescent light is frequently turned on and off the lifes |
- |
Long Description |
LED Lamp, Environmentally Friendly:No Mercury Used Additional Information, 50000 h Average Life, G13 (Medium Bi-Pin) Base Type, 240 ° Beam Angle, 900 lm Brightness (Lumens), >83 Color Rendering Index, 4000 K Color Temperature, 0.03 A @ 277 V;0.06 A @ 120 V Current Rating, 1.1 in Diameter, 23.19 in Height, +113°F;+45°C Maximum Operating Temperature, -20°C;-4°F Minimum Operating Temperature, 25 PK Package Quantity, >0.9 Power Factor, DLC Listed;ETL Listed;RoHS Compliant;UL Listed, Instant Start Start Type, 1 |
- |
Product Type |
Led Lamp |
- |
Short Description |
LED Lamp, 4000 K, 7 W, 25 PK |
- |
|
average life |
50000 h |
- |
beam angle |
240 ° |
- |
Brightness (Lumens) |
900 lm |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
1000 |
- |
Maximum Operating Temperature |
+113°F;+45°C |
- |
Minimum Operating Temperature |
-4°F;-20°C |
- |
Nominal Length |
24 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
25 PK |
- |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
- |
Standards Met |
UL Listed;DLC Listed;RoHS Compliant;ETL Listed |
- |
start type |
Instant Start |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
LED7T824GC840D |
T8-7-24GC-840-SD-BYP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |