Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED8BR30840G2 |
LED9BR30D41K |
Manufacturer Number |
KT-LED8BR30-840 /G2 |
LED9BR30D41K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130392 |
00762148067382 |
Weight per package |
0.15 (lbs/each) |
0.4 (lbs/each) |
Description |
LED8BR30840G2 8W Led BR30 40K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
LED9BR30D41K 9W Led BR30 41K Dim
Elite Led BR Series BR30, 9.5W, 65W Equivalent, 4100K, 750LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$8.41 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$8.41 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$8.41 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.083 |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 |
Wattage |
8 |
9 |
|
Base Type |
E26 |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4100 |
Finish |
- |
Frost |
housing color |
N/A |
- |
|
Diameter |
- |
3.70 |
Length |
- |
3.8 |
|
Additional Information |
- |
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant |
Construction |
N/A |
- |
Description |
8W LED BR30 40K DIM 650LM |
9W LED BR30 41K DIM |
extra long description |
Key KT-LED8BR30-840 /G2 50W Equiv., |
TCP LED9BR30D41K LED 9W BR30 DIM 41 |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI |
Elite LED BR Series BR30, 9.5W, 65W Equivalent, 4100K, 750LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
Led 9W BR30 Dim 4100K |
Short Description |
- |
LED Lamp, BR30, 80 CRI, 4100K, 9W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25,000 |
Base |
- |
E26 |
beam angle |
100 Deg |
110 |
Brightness (Lumens) |
- |
750 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
65 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
740 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.9 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
3 |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Technical Consumer Prod. |
Manufacturers Part Number |
KT-LED8BR30-840 /G2 |
LED9BR30D41K |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
|
Application |
- |
Commercial |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |