Item Comparison: LKS60, LKS60

Item

LKS60 - 60A 600V Renewable Fuse Link - Littelfuse

LKS60
60A 600V Renewable Fuse Link

$6.96 Each

$139.20 (20 Each)

QTY:
Each
Add
LKS60 - 60A 600V Super-Lag Fuse Link - Eaton

LKS60
60A 600V Super-Lag Fuse Link

$9.25 Each

$185.00 (20 Each)

QTY:
Each
Add
Nacogdoches 0 20
All Stores 55 33
Vendor Littelfuse Eaton
Catalog Number LKS60 LKS60
Manufacturer Number LKS060 LKS-60
Category Distribution Fuses - Renewable & Non-Renewable Enhanced Commodity Codes - Tools & Testers
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC - 39121606 - Cartridge fuses
UPC/EAN/GTIN 07945834078 00051712140607
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description LKS60 60A 600V Renewable Fuse Link
Ul Power Fuse Link, Renewable; Class H Fuse; 600 V; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Approval Ul 248-6, Csa; Powr-Gard, Littelfuse Brand; LKS Model
LKS60 60A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 60A, Class H, K5
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.96 (Each) $9.25 (Each)
Carton/Reel $6.96 (1 Each) $185.00 (20 Each)
Standard Packaging/Reel $139.20 (20 Each) $185.00 (20 Each)
amperage rating - 60 A
Current Rating 60 AMPERE -
Interrupting Rating 10000 AMPERE (SYMMETRICAL) -
Voltage Rating 600 V 600 V
Commodity Description Distribution Fuses- Renewable & Non-Renewable -
Description 60A 600V RENEWABLE FUSE LINK 60A 600V SUPER-LAG FUSE LINK
extra long description - BUSS LKS-60 SUPER LAG RENEWABLE LIN
Features - -Pending Description-
Long Description UL POWER FUSE LINK, RENEWABLE; CLASS H FUSE; 600 V; 60 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); APPROVAL UL 248-6, CSA; POWR-GARD, LITTELFUSE BRAND; LKS MODEL Eaton Bussmann series LKS fuse link,600V,60A,Class H, K5
Product Type Power Fuse Link Super Lag Renewable Link
Special Features - Super Lag, Time Lag
class - Class K5Class H
dimensions - 6.0000 IN X 1.0000 IN X 1.0000 IN
Fuse Type Class H -
Brand Littelfuse Eaton Bussmann series
Manufacturers Part Number LKS060 LKS-60
Model LKS -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type RENEWABLE Fuse Link
Status Inactive -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL 248-6, CSA -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat