Nacogdoches |
222 |
222 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
LT114 |
JICG114CL |
Manufacturer Number |
55107002 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Unassigned
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886043062 |
N/A |
Weight per package |
0.6 (lbs/ft) |
0 |
Description |
LT114 1-1/4" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, Extra Flexible Style, 200 FT Length, Galvanized, Gray, 8 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 LB/100 FT
|
JICG114CL 1-1/4" Met L/T, Non Ul 50'
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$3.50 (Foot) |
$3.50 (Each) |
Carton/Reel |
$174.96 (50 Feet) |
$3.50 (1 Each) |
Standard Packaging/Reel |
$174.96 (50 Feet) |
$3.50 (1 Each) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Extra Flexible |
- |
|
Diameter |
1-1/4" |
- |
Length |
200 ft |
- |
|
Description |
1-1/4" MET L/T, NON UL 50' |
- |
extra long description |
SWC 55107002 Titan2 Type EF Extra-F |
- |
Long Description |
Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Extra Flexible Style, 200 ft Length, Galvanized, Gray, 8 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 lb/100 ft |
- |
Product Type |
Liquidtight Flexible Conduit |
- |
Short Description |
Liquidtight Flexible Conduit, 1-1/4" PVC, Gray, 50'Coil |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
8 in |
- |
Conduit Inner Diameter |
1.38 to 1.41 in |
- |
Conduit Outer Diameter |
1.63 to 1.66 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
1645 |
- |
package quantity |
50 RE |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Flexible Conduit |
- |
Manufacturers Part Number |
55107003 |
- |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |