Nacogdoches |
302 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT114 |
LT114250 |
Manufacturer Number |
55107002 |
55107004 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886043062 |
03288606388 |
Weight per package |
0.6 (lbs/ft) |
0.6 (lbs/ft) |
Description |
LT114 1-1/4" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, Extra Flexible Style, 200 FT Length, Galvanized, Gray, 8 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 LB/100 FT
|
LT114250 1-1/4" Met L/T Non Ul 250'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
|
|
Minimum Order QTY |
50 |
250 |
Unit/Foot |
$3.49 (Foot) |
$3.49 (Foot) |
Carton/Reel |
$174.52 (50 Feet) |
$872.62 (250 Feet) |
Standard Packaging/Reel |
$174.52 (50 Feet) |
$872.62 (250 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Extra Flexible |
- |
|
Diameter |
1-1/4" |
- |
Length |
200 ft |
250 |
|
Description |
1-1/4" MET L/T, NON UL 50' |
1-1/4" MET L/T NON UL 250' |
extra long description |
SWC 55107002 Titan2 Type EF Extra-F |
SWC 55107004 Titan2 Type EF Extra-F |
Long Description |
Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Extra Flexible Style, 200 ft Length, Galvanized, Gray, 8 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 lb/100 ft |
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant |
Product Type |
Liquidtight Flexible Conduit |
TITAN2 Type Ef Extra-Flexible Liquidtight Metal Conduit |
Short Description |
Liquidtight Flexible Conduit, 1-1/4" PVC, Gray, 50'Coil |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
8 in |
- |
Conduit Inner Diameter |
1.38 to 1.41 in |
- |
Conduit Outer Diameter |
1.63 to 1.66 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
1645 |
1645 |
package quantity |
50 RE |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55107003 |
55107004 |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
Trade Size |
1-1/4 in |
1 1/4 |
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |