Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
LU1000EC0 |
3744700 |
Manufacturer Number |
LU1000/ECO |
3744700 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Sodium
|
Decorative Residential
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
N/A
|
UPC/EAN/GTIN |
00043168440585 |
00030721374470 |
Weight per package |
0.96 (lbs/each) |
0.5 (lbs/each) |
Description |
LU1000EC0 1000W E25 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S52 Ansi Ballast Code, Non Dimmable, 3.125 In Diameter, 15.06 In Length, 24.75 % Mercury Content, 0.96 LB
|
3744700 Wes 37447-00 1000W HPS Mog
1000W ET25 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.43 (Each) |
$89.81 (Each) |
Carton/Reel |
$89.43 (1 Each) |
$89.81 (1 Each) |
Standard Packaging/Reel |
$536.58 (6 Each) |
$1,077.72 (12 Each) |
|
Material |
Glass |
- |
Voltage Rating |
456 V |
- |
Wattage |
1000 W |
- |
|
Base Type |
Mogul |
- |
Color |
Clear |
- |
Color Rendering Index |
22 |
- |
color rendering index (cri) |
22.0 |
- |
color temperature |
2100 K |
- |
Finish |
Clear |
Light |
Style |
Open or enclosed fixtures |
Traditional |
|
Diameter |
3.125 in |
- |
Length |
15.06 in |
- |
|
Additional Information |
E25 Shape |
- |
Description |
1000W E25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
WES 37447-00 1000W HPS MOG |
extra long description |
GEL LU1000/ECO 44058 LUCALOX |
- |
Long Description |
High Pressure Sodium Lamp, 22, 2100 K, 140000 lm Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S52 ANSI Ballast Code, Non Dimmable, 3.125 in Diameter, 15.06 in Length, 24.75 % Mercury Content, 0.96 lb |
1000W ET25 HID High Pressure Sodium Clear E39 (Mogul) Base, Box |
Product Type |
High Pressure Sodium Lamp |
Light Bulb |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 140000 lm, 1000W, 456V, Mogul |
- |
Special Features |
15.06IN Length |
- |
|
ANSI Ballast Code |
S52 |
- |
average life |
24000+ h |
- |
Base |
Mogul Screw (E39) |
- |
Brightness (Lumens) |
140000 lm |
- |
bulb type |
- |
ET25 |
Category |
- |
Specialty Items |
lumens |
130000.0 |
- |
Mercury Content |
24.75 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
LU1000/ECO |
3744700 |
|
Category Description |
SODIUM |
DECORATIVE RESIDENTIAL |
Type |
- |
HID |
|
|
Application |
Universal burning position |