Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Eiko |
Catalog Number |
LU15055MED |
LU15055MED |
Manufacturer Number |
LU150/55/MED/67508 |
LU150/55/MED |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Hid High Pressure Sodium Lamps
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675089 |
00031293153142 |
Weight per package |
0.27 (lbs/each) |
0.233 (lbs/each) |
Description |
LU15055MED 150W E17 High Pressure Sodium Clear Medium Base
150W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 2100K
|
LU15055MED 15314 150W HPS Ed-17
Features: 150W HPS Ed-17 Medium Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.71 (Each) |
$33.27 (Each) |
Carton/Reel |
$57.71 (1 Each) |
$33.27 (1 Each) |
Standard Packaging/Reel |
$1,154.20 (20 Each) |
$33.27 (1 Each) |
|
Shape |
E17 |
ED17 |
Voltage Rating |
55 V |
55 |
Wattage |
150 |
150 |
|
Base Type |
E26 Medium |
- |
Color |
- |
K |
Color Rendering Index |
22 |
- |
color rendering index (cri) |
22 |
21 |
color temperature |
2100 |
2100 |
Finish |
Clear |
- |
|
Diameter |
2.126 in;54 mm |
- |
Length |
7-1/2 in |
- |
Size |
5.71 |
2.17 DIA X 5.44 |
|
Additional Information |
E17 Shape |
- |
Description |
150W E17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE |
15314 150W HPS ED-17 |
extra long description |
SYL LU150/55/MED/67508 LU15055MED 2 |
EIKO LU150/55/MED 150W HPS ED-17 ME |
Long Description |
150W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K |
Features: 150W HPS ED-17 MEDIUM BASE |
Product Type |
LU15055MED 20/CS 1/Sku |
150W HPS Ed-17 Medium Base |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 15800 lm (Horizontal);13400 lm (Vertical), 150W, 55V, E26 Medium |
- |
|
ANSI Ballast Code |
S55CX |
- |
average life |
24000+ h |
24,000 |
Base |
E26 Medium |
Medium Screw (E26) |
Brightness (Lumens) |
15800 lm (Horizontal);13400 lm (Vertical) |
- |
Fixture Type |
Open |
- |
lumens |
15800 |
16000 (Initial),14400 (Mean) |
package quantity |
20 CA |
- |
|
Brand |
Sylvania (Usc) |
EIKO LTD |
Manufacturers Part Number |
LU150/55/MED |
LU150/55/MED |
sub brand |
Lumalux |
- |
|
Category Description |
SODIUM |
- |
Type |
High Intensity Discharge (HID) |
High Pressure Sodium HID Lamp |
|
|
Application |
General Lighting |
High Pressure Sodium HID Lamp |
standard |
S55 |
IMERC,TCLP |