Item Comparison: M21500499, 110894

Item

M21500499 - Nylon Labels, 0.5" X 16', BK/WH - Brady®

M21500499
Nylon Labels, 0.5" X 16', BK/WH

$35.99 Each

$35.99 (1 Each)

QTY:
Each
Add
110894 - Nylon Labels, 0.5" X 16', BK/WH - Brady

110894
Nylon Labels, 0.5" X 16', BK/WH

$35.99 Each

$35.99 (1 Each)

QTY:
Each
Add
Nacogdoches 3 3
All Stores 308 308
Vendor Brady® Brady
Catalog Number M21500499 110894
Manufacturer Number M21-500-499 M21-500-499
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 55121612 - Printer labels 39131504 - Wire identification marker
UPC/EAN/GTIN 00662820899648 00662820899648
Weight per package 0.148 (lbs/each) 0
Description M21500499 Nylon Labels, 0.5" X 16', BK/WH
Nylon Cloth Labels 0.5 In W X 16 FT L Black On White
110894 Nylon Labels, 0.5" X 16', BK/WH
Cart M21 B499 0.5INX16FT BLK/WHT Cartridge Of 16 Feet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.99 (Each) $35.99 (Each)
Carton/Reel $35.99 (1 Each) $35.99 (1 Each)
Standard Packaging/Reel $35.99 (1 Each) $35.99 (1 Each)
Material - B-499 Nylon Cloth
Background Color - White
Finish Matte -
Length - 16 Foot
Width - 0.5 INCH
Additional Information - RoHS Compliant; Thickness 0.0065 Inch; Finish Matte; Temperature Rating -40 to 194 Deg F; Approval UL, CSA
Commodity Description - Markers & Marking Tapes
Description NYLON LABELS, 0.5" X 16', BK/WH NYLON LABELS, 0.5" X 16', BK/WH
extra long description BRADY M21-500-499 Label Nylon 0.5in PERMANENT ACRYLIC ADHESIVE TYPE; B-499 NYLON CLOTH MATERIAL; 16 FOOT; 0.5 INCH; CABLE AND WIRE MARKING, GENERAL AND INDUSTRIAL IDENTIFICATION, LABORATORY IDENTIFICATION, PANEL LABELING, VOICE AND DATA IDENTIFICATION APPLICATION; WHITE BACKGROUND COLOR; BMP 21 PLUS PORTABLE LABEL PRINTER, IDPAL HANDHELD LABEL MAKER, LABPAL HANDHELD LABEL MAKER PRINTER TYPE; BLACK GRAPHIC COLOR; BRADY BRAND; ROHS COMPLIANT; THICKNESS 0.0065 INCH; FINISH MATTE; TEMPERATURE RATING -40 TO 194 DEG F; APPROVAL UL, CSA; BMP21 MODE
Features High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. -
Long Description Nylon Cloth Labels 0.5 in W x 16 ft L Black on White CART M21 B499 0.5INX16FT BLK/WHT CARTRIDGE OF 16 FEET
Product Type Label Nylon 0.5IN X 16FT BK/WT Label
Graphic Color - BLACK
included 1 Continuous Roll (16 Feet) -
Printer Type - BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
Brand Brady® BRADY
Manufacturers Part Number M21-500-499 M21-500-499
Model - BMP21
Category Description TAPE TAPE
Type - Permanent Acrylic Adhesive
Status - Inactive
Application - Cable and Wire Marking, General and Industrial Identification, Laboratory Identification, Panel Labeling, Voice and Data Identification
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat