Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Copper |
Catalog Number |
MC82WG200 |
MC82WG1000 |
Manufacturer Number |
68709501 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
BX & MC
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886346170 |
99988000566 |
Weight per package |
0.231 (lbs/ft) |
0.231 (lbs/ft) |
Description |
MC82WG200 8/2 WG MC Alu Armor Cable 200'
Aluminum Armored Conductor, Stranded, 19 Strands, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 FT Overall Length, 0.678 In Outside Diameter, +90 °C Operating Temperature, 235 LB/MFT
|
MC82WG1000 8/2 WG MC Alu Armor Cable 1000'
|
|
Minimum Order QTY |
200 |
1,000 |
Unit/Foot |
$2.22 (Foot) |
$2.22 (Foot) |
Carton/Reel |
$444.60 (200 Feet) |
$2,222.99 (1000 Feet) |
Standard Packaging/Reel |
$444.60 (200 Feet) |
$2,222.99 (1000 Feet) |
|
Conductor Size |
#8 AWG |
- |
Current Rating |
40 A (60°C);50 A (75°C);55 A (90°C) |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black;White;Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
200 |
- |
Overall Length |
200 ft |
- |
|
Description |
8/2 WG MC ALU ARMOR CABLE 200' |
8/2 WG MC ALU ARMOR CABLE 1000' |
extra long description |
SWC 68709501 MC8/2CuTHHN BkWe 10CG |
- |
Long Description |
Aluminum Armored Conductor, Stranded, 19 Strands, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 ft Overall Length, 0.678 in Outside Diameter, +90 °C Operating Temperature, 235 lb/mft |
- |
Product Type |
Aluminum Armored Conductor |
- |
Short Description |
Aluminum Armored Conductor, Stranded, 8/2 AWG with ground, PVC Jacket, 200 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
19 |
- |
outside diameter |
0.678 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Flexible Conduit |
Copper |
Manufacturers Part Number |
68709501 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
Package Type |
Coil |
- |
Weight |
235 lb/mft |
- |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |