Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
MXR50UMED0 |
MP50UMED |
Manufacturer Number |
MXR50/U/MED/O |
MP50/U/MED/64587 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168456708 |
00046135645877 |
Weight per package |
0.3 (lbs/each) |
0.29 (lbs/each) |
Description |
MXR50UMED0 *Delisted* 50W or PS/MH Med Univ Burn Position
Ge Multi-Vapor®, 45670, 50 WTT, 3200 LM, 3500 KV, 70 Cri, Medium Screw (E26) Base, 10000 HR Average Life
|
MP50UMED 50W P/S MH E17 Clear Bulb Med Screw Base 3000K La
50W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
|
|
Minimum Order QTY |
6 Units |
1 Unit |
Unit/Foot |
$41.63 (Each) |
$32.10 (Each) |
Carton/Reel |
$41.63 (1 Each) |
$32.10 (1 Each) |
Standard Packaging/Reel |
$249.78 (6 Each) |
$642.00 (20 Each) |
|
Shape |
- |
E17 |
Voltage Rating |
- |
85 |
Wattage |
50 |
50 W |
|
Base Type |
- |
E26 Medium |
Color |
Clear |
- |
Color Rendering Index |
- |
70 |
color rendering index (cri) |
70 |
70 |
color temperature |
3500 |
3000 k |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
- |
2.126 in;54 mm |
Height |
- |
5.43 in;138 mm |
Size |
- |
5.43 |
|
Additional Information |
- |
Light Center Length 3-13/32 Inch;Mean Lumens 1900 |
Description |
*DELISTED* 50W OR PS/MH MED UNIV BURN POSITION |
50W P/S MH E17 CLEAR BULB MED SCREW BASE 3000K LA |
extra long description |
GEL MXR50/U/MED/O 45670 MULTIVAPOR |
SYL MP50/U/MED/64587 MP50UMED 20/CS |
Long Description |
GE Multi-Vapor®, 45670, 50 WTT, 3200 LM, 3500 KV, 70 CRI, Medium Screw (E26) Base, 10000 HR Average Life |
50W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K |
Product Type |
45670 Multivapor |
MP50UMED 20/CS 1/Sku |
Short Description |
- |
Metal Halide Lamp, 3000K, 50W, Clear, E26 Medium |
Special Features |
5.43IN Length |
- |
|
ANSI Ballast Code |
- |
M110/O |
average life |
10000 |
7500 h (Horizontal);15000 h (Vertical) |
Base |
Medium Screw (E26) |
E26 Medium |
Brightness (Lumens) |
- |
3450 lm |
lumens |
3200 |
3450 |
package quantity |
- |
20 CA |
start type |
- |
Pulse |
|
Brand |
GE Current |
Sylvania-Ledvance |
Manufacturers Part Number |
MXR50/U/MED/O |
MP50/U/MED |
sub brand |
- |
Metalarc Pro-Tech(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
Open Fixture |
standard |
- |
M110/O |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|