Item Comparison: MVR400UPA, MS400PSBU0NLY

Item

MVR400UPA - 400W P/S Metal Halide Universal Burn Lamp - Ge Traditional Lamps

MVR400UPA
400W P/S Metal Halide Universal Burn Lamp

$38.55 Each

$231.30 (6 Each)

QTY:
Each
Add
MS400PSBU0NLY - 400W Pulse Start Metal Halide - Osram Sylvania

MS400PSBU0NLY
400W Pulse Start Metal Halide

$54.00 Each

$324.00 (6 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 73 8
Vendor Ge Traditional Lamps Osram Sylvania
Catalog Number MVR400UPA MS400PSBU0NLY
Manufacturer Number MVR400UPA MS400/PS/BU-ONLY
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID -
UPC/EAN/GTIN 00043168786669 046135645259
Weight per package 0.74 (lbs/each) 1.18 (lbs/each)
Description MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
MS400PSBU0NLY 400W Pulse Start Metal Halide
Hid Lamp, Pulse Start Metal Halide; 400 W; Shape Designation BT37; Mogul Base; Clear; Ansi Code/Ballast M135ZC; Initial Intensity 41000 Lumen; Color Rendering Index 65; Color Temperature 4000 K; Operating Position Base Up Within 15 Deg; Life 30000
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.55 (Each) $54.00 (Each)
Carton/Reel $38.55 (1 Each) $54.00 (1 Each)
Standard Packaging/Reel $231.30 (6 Each) $324.00 (6 Each)
Initial Intensity - 41000 LUMEN
Material Hard Glass -
Wattage 400.0 400 W
Base Type E39 Mogul Screw Mogul
Color Clear Clear
Color Rendering Index 60 65 DEG C
color rendering index (cri) 60.0 -
color temperature 4000 K -
Color Temperature in Kelvin - 4000 K
Finish Clear -
Style Enclosed fixtures only -
Diameter 4.62 in -
Height 11.5 in -
Commodity Description - Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Description 400W P/S METAL HALIDE UNIVERSAL BURN LAMP 400W PULSE START METAL HALIDE
extra long description GEL MVR400/U/PA 78666 MULTIVAPOR -
Long Description Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb HID LAMP, PULSE START METAL HALIDE; 400 W; SHAPE DESIGNATION BT37; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M135ZC; INITIAL INTENSITY 41000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4000 K; OPERATING POSITION BASE UP WITHIN 15 DEG; LIFE 30000
Product Type Metal Halide Lamp Metal Halide Lamp
Short Description Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw -
Special Features 11.5IN Length -
ANSI Ballast Code M135/M155 -
ANSI Code/Ballast - M135ZC
average life 15000 h (Horizontal);20000 h (Vertical) -
Base Mogul Screw (E39) -
Brightness (Lumens) 31200 lm (Horizontal);39400 lm (Vertical) -
Initial Intensity in Lumen - 33326
Mercury Content 61.11 % -
Operating Position - BASE UP WITHIN 15 DEG
package quantity 6 CA -
Brand GE Current, a Daintree company OSRAM SYLVANIA INC.
Manufacturers Part Number MVR400/U/PA MS400/PS/BU-ONLY
Category Description METAL HALIDE METAL HALIDE
Type - PULSE START METAL HALIDE
Standard Package - 6 in
Weight 4.45 lb -
Application Universal burning position -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat