Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Greenlee |
Catalog Number |
MWH1 |
610 |
Manufacturer Number |
MWH-1 |
610 |
Category |
Flashlights & Batteries -
Misc
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Hand Tools
|
UNSPSC |
39121312 - Electrical bushing
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00781747907011 |
00783310110408 |
Weight per package |
1.435 (lbs/each) |
0.028 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
610 Piston, Boxed-1"
Conduit Piston, Porcelain Steel, Green, 7.625 In Overall Length, 1.875 In Overall Width, 0.03 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$8.52 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$8.52 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$42.60 (5 Each) |
|
Material |
Porcelain |
Porcelain Steel |
|
|
Length |
4-1/8 in |
- |
Overall Length |
- |
7.625 in |
Size |
1-1/4 - 3 |
- |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
PISTON, BOXED-1" |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
GRN 610 1" PISTON |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
- |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Conduit Piston, Porcelain Steel, Green, 7.625 in Overall Length, 1.875 in Overall Width, 0.03 lb |
Product Type |
Mast Wire Holder, Adjustable |
Conduit Piston |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
Conduit Piston, Porcelain Steel, For Blower or Vacuum Power Fishing System |
Special Features |
For Service Entrance |
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6". |
|
Cable Size |
1-1/4 to 3 in |
- |
Compatible With |
- |
Blower or Vacuum Power Fishing System |
for use with |
Service Entrance Mast |
- |
media |
Yes |
- |
Overall Width |
- |
1.875 in |
package quantity |
50 PK |
5 PK;1 CT |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
ECCN:EAR99 |
|
Brand |
Bridgeport |
Greenlee Textron |
Manufacturers Part Number |
MWH-1 |
610 |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
HAND TOOLS |
Type |
Wire Holder |
Foam piston for all conduit types |
|
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Use with blower or vacuum power fishing system to start conduit run. |
Capacity |
- |
1 In |