Item Comparison: NFFLDSC15TUNV, CSFLA5040B

Item

NFFLDSC15TUNV - 51W Led Flood Trunion 40K - Lumark

NFFLDSC15TUNV
51W Led Flood Trunion 40K

$303.33 Each

$303.33 (1 Each)

QTY:
Each
Add
CSFLA5040B - 50W Led Compact Flood 40K Bronze 4500LM - SPC

CSFLA5040B
50W Led Compact Flood 40K Bronze 4500LM

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 46 0
Vendor Lumark SPC
Catalog Number NFFLDSC15TUNV CSFLA5040B
Manufacturer Number NFFLDSC15TUNV ASD-CSFL-A5040-B
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light -
UPC/EAN/GTIN 00080083760275 819201021826
Weight per package 13.3399 (lbs/each) 3.4 (lbs/each)
Description NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
CSFLA5040B 50W Led Compact Flood 40K Bronze 4500LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $303.33 (Each) $0.00 (Each)
Carton/Reel $303.33 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $303.33 (1 Each) $0.00 (1 Each)
amperage rating 0.184 at 277V -
Ballast Type N/A -
Current Rating 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V -
Lamp Type LED -
Material Die-Cast Aluminum -
Number of Lamps 1 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac -
Wattage 51 W -
Color Copper -
Color Rendering Index 70 -
color temperature 4000 K -
Finish Polyester Powder Coat -
Lens Material Tempered Glass -
Height 10-15/16 in;279 mm -
Length 8-7/32 in;209 mm -
Size 12.784 IN Length 10.909 IN Width 11.068 IN Height -
Width 7-1/2 in;190 cm -
Description 51W LED FLOOD TRUNION 40K 50W LED COMPACT FLOOD 40K BRONZE 4500LM
extra long description CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 -
Features Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w -
Long Description Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb -
Product Type Flood Light -
Short Description Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion -
Special Features Die-cast aluminum housing, driver compartment and driver door -
average life 50000 h -
battery N/A -
Brightness (Lumens) 5797 lm -
Fixture Type FLOODLIGHT -
ip rating IP66 -
lumens 5,797 -
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Trunion Mount -
package quantity 1 ct -
Standards Met DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant -
Warranty 5 yr -
Brand LUMARK -
Manufacturers Part Number NFFLD-S-C15-T-UNV ASD-CSFL-A5040-B
sub brand NFFLD-S Night Falcon Small -
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT -
Weight 13 lb;6 kg -
Application Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting -
Mounting TRUNNION -
standard UL/cUL Listed - Wet Location;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat