Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
P48G11S1526 |
P48G11S15P |
Manufacturer Number |
P48G11S1526 |
P48G11S15P |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Mini Power Centers
|
Mini Power Centers
|
UNSPSC |
39121105 - Switchgear systems
|
39121105 - Switchgear systems
|
UPC/EAN/GTIN |
00786680225604 |
00786680140228 |
Weight per package |
460 (lbs/each) |
212 (lbs/each) |
Description |
P48G11S1526 15KVA Mini PWR CNTR 1PH 480V-120/240V
15 Kva Mini Power Center 1PH 480V-120/240V 26 Spaces
|
P48G11S15P 15KVA Mini PWR CNTR 1PH 480V-120/240V
Eaton Mini-Power Center, Mini-Power Center, Aluminum, Nema 3R, 286, 60 HZ, Single-Phase, 480 V, 120/240 V, 2 At -5% FCBN, 115 °C Rise, 15 Kva, Indoor-Outdoor, 107a15k
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8,559.92 (Each) |
$8,559.92 (Each) |
Carton/Reel |
$8,559.92 (1 Each) |
$8,559.92 (1 Each) |
Standard Packaging/Reel |
$8,559.92 (1 Each) |
$8,559.92 (1 Each) |
|
insulation |
180 °C |
- |
Phase |
Single-phase |
Single-phase |
|
Description |
15KVA MINI PWR CNTR 1PH 480V-120/240V |
15KVA TFMR 1PH 480V-120/240V |
extra long description |
ETN P48G11S1526 15KVA MPC 1PH 480V- |
ETN P48G11S15P Mini-Power Center, S |
Features |
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites. |
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites. |
Long Description |
15 KVA Mini Power Center 1PH 480V-120/240V 26 spaces |
Eaton Mini-Power center, mini-power center, aluminum, NEMA 3R, 286, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5% FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 107A15K |
Product Type |
15KVA MPC 1PH 480V-120/240V |
Mini-Power Center, Single-Phase, PV: 480 |
|
dimensions |
14.5000 IN X 15.9000 IN X 43.4000 IN |
11.6000 IN X 13.1000 IN X 37.5000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
P48G11S1526 |
P48G11S15P |
|
Category Description |
Mini Power Centers |
Mini Power Centers |
Type |
Mini-power center |
Mini-power center |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
WALL MOUNT |
- |
Operating Temperature |
115 °C rise |
115 °C rise |
standard |
IEEE Certified,UL Listed,CSA Certified,ANSI,NAFTA |
IEEE Certified,ANSI,UL Listed,CSA Certified,NEMA Compliant |