Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP263LA |
PJ263LA |
Manufacturer Number |
TP263LA |
PJ263LA-SPL1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275582 |
00032664579684 |
Weight per package |
0.1039 (lbs/each) |
0.1 (lbs/each) |
Description |
TP263LA Trademaster Plate 3G 3 Decor La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.09922 LB
|
PJ263LA Decorator / Gfci Wallplate, LT. Al
Mid Size Decorator/Gfci Wallplates Polycarbonate, 3 Gang, 6.75 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.40 (Each) |
Carton/Reel |
$2.02 (1 Each) |
$2.40 (1 Each) |
Standard Packaging/Reel |
$303.52 (150 Each) |
$360.00 (150 Each) |
|
gang |
3 |
- |
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
3 |
3 |
|
Color |
Light Almond |
Light Almond |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLATE 3G 3 DECOR LA |
DECORATOR / GFCI WALLPLATE, LT. AL |
extra long description |
P&S TP263LA TRADEMASTER PLATE 3G 3 |
EWD PJ263LA Wallplate 3G Decorator |
Features |
Trademaster Plate 3gang 3 Decorator Light Almond |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, Light Almond, 0.09922 lb |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 3 gang, 6.75 W X 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 lb |
Product Type |
Wall Plate |
Wallplate 3G Decorator Poly Mid La |
Short Description |
3 Gang, Wall Mount, Wall Plate, Light Almond, Toggle |
3 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
|
dimensions |
4.7 in |
6.75 W X 4.87 H in |
for use with |
- |
Decorator |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;15 PK |
15 CT;150 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
TP263-LA |
PJ263LA |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Weight |
0.09922 lb |
0.12 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |