Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SP2 |
PJ2B |
Manufacturer Number |
SP2 |
PJ2B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007681604 |
00032664580161 |
Weight per package |
0.1061 (lbs/each) |
0.075 (lbs/each) |
Description |
SP2 Plate Plastic 2G 2TOG W/Out Line
Plate Plastic 2GANG 2TOGGLE Without Line Brown
|
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.41 (Each) |
$1.50 (Each) |
Carton/Reel |
$1.41 (1 Each) |
$1.50 (1 Each) |
Standard Packaging/Reel |
$282.88 (200 Each) |
$300.88 (200 Each) |
|
insulation |
Bare |
- |
Material |
- |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
- |
Brown |
Finish |
- |
Gloss |
|
Size |
5" |
- |
Thickness |
.30 |
0.080 in |
|
Description |
PLATE PLASTIC 2G 2TOG W/OUT LINE |
WALLPLATE 2G TOGGLE POLY MID BR |
extra long description |
P&S SP2 PLATE PLASTIC 2G 2TOG W/OUT |
EWD PJ2B Wallplate 2G Toggle Poly M |
Features |
- |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Long Description |
Plate Plastic 2gang 2toggle Without Line Brown |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb |
Product Type |
Plate Plastic 2G 2TOG W/Out Line |
Wallplate 2G Toggle Poly Mid BR |
Short Description |
- |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
Special Features |
Standard size plastic smooth wall plate |
Matching Mounting Screws Provided |
|
dimensions |
- |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Toggle Switch |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
orientation |
Vertical |
- |
package quantity |
- |
20 CT;200 PK |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
- |
PJ2B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential/Commercial |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |