Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ2BK |
TP2BK |
Manufacturer Number |
PJ2BK |
TP2BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580178 |
00785007274080 |
Weight per package |
0.098 (lbs/each) |
0.076 (lbs/each) |
Description |
PJ2BK Wallplate 2G Toggle Poly Mid BK
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 22.0 LB
|
TP2BK Trademaster WP 2G 2 Toggle Black
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Plastic, Black, 0.0953 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.28 (Each) |
Carton/Reel |
$1.50 (1 Each) |
$1.28 (1 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$256.16 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Plastic |
Number of Gangs |
2 |
2 |
|
Color |
Black |
Black |
Finish |
Gloss |
- |
|
Size |
- |
5.5" |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 2G TOGGLE POLY MID BK |
TRADEMASTER WP 2G 2 TOGGLE BLACK |
extra long description |
EWD PJ2BK Wallplate 2G Toggle Poly |
P&S TP2BK TRADEMASTER WP 2G 2 TOGGL |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Trademaster Wall Plate 2gang 2toggle Black |
Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 22.0 lb |
Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, Plastic, Black, 0.0953 lb |
Product Type |
Wallplate 2G Toggle Poly Mid BK |
Trademaster WP 2G 2 Toggle Black |
Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Black |
2 Gang, Wall Mount, Wall Plate, Black, Switch |
Special Features |
Matching Mounting Screws Provided |
Molded Of Rugged;Practically Indestructible Nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
5.5 in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ2BK |
TP2-BK |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |