Nacogdoches |
201 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ2W |
2039W |
Manufacturer Number |
PJ2W |
2039W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751486 |
00032664752032 |
Weight per package |
0.075 (lbs/each) |
0.129 (lbs/each) |
Description |
PJ2W Wallplate 2G Toggle Poly Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 LB
|
2039W Wallplate 2G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.46 (Each) |
Carton/Reel |
$1.50 (1 Each) |
$1.46 (1 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$145.56 (100 Each) |
|
Material |
Polycarbonate |
Thermoset |
Number of Gangs |
2 |
2 |
|
Color |
White |
Ivory |
Finish |
Gloss |
- |
|
Thickness |
0.080 in |
0.080 in |
|
Description |
WALLPLATE 2G TOGGLE POLY MID WH |
WALLPLATE 2G TOGGLE THERMOSET MID WH |
extra long description |
EWD PJ2W Wallplate 2G Toggle Poly M |
EWD 2039W Wallplate 2G Toggle Therm |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided |
Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 lb |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 lb |
Product Type |
Wallplate 2G Toggle Poly Mid WH |
Wallplate 2G Toggle Thermoset Mid WH |
Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, White |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory, Switch |
Special Features |
Matching Mounting Screws Provided |
Standard Grade;Flush Fitting |
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.94 (W) x 4.87 (H) in |
for use with |
Toggle Switch |
Toggle Switch |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Screw Mount |
package quantity |
1 CT;200 PK |
25 CT;100 PK |
Standards Met |
RoHS Compliant |
NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ2W |
2039W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
Weight |
0.1100 lb |
0.1400 lb |
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |