Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Pass & Seymour |
Catalog Number |
PJ3B |
SP3 |
Manufacturer Number |
PJ3B |
SP3 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664580246 |
078500768194 |
Weight per package |
0.105 (lbs/each) |
0.16 (lbs/each) |
Description |
PJ3B Wallplate 3G Toggle Poly Mid BR
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 LB
|
SP3 3G STD SW PLT
Plate Plastic 3G 3TOG W/Out Line BR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$336.00 (150 Each) |
$0.00 (15 Each) |
|
Material |
Polycarbonate |
0.07 Inch Thk Thermoset Plastic |
Number of Gangs |
3 |
3 in |
|
Color |
Brown |
Brown |
Finish |
Gloss |
Smooth |
|
|
Additional Information |
- |
Overall Dimension 6.375 Inch W x 4.5 Inch H; Mounting Type Screw Mount; Application Commercial, Industrial and Residential; Approval UL 514, CSA |
Commodity Description |
- |
WALL PLATES & COVERS |
Description |
WALLPLATE 3G TOGGLE POLY MID BR |
3G STD SW PLT |
extra long description |
EWD PJ3B Wallplate 3G Toggle Poly M |
- |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 lb |
PLATE PLASTIC 3G 3TOG W/OUT LINE BR |
Product Type |
Wallplate 3G Toggle Poly Mid BR |
Wall Plate |
Short Description |
3 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
- |
Special Features |
Matching Mounting Screws Provided |
- |
|
Designated Size |
- |
Standard IN |
dimensions |
6.75 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;150 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ3B |
- |
Model |
- |
SP |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
- |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
- |
Configuration |
- |
(3) TOGGLE SWITCH |
standard |
cULus Listed,UL Listed,RoHS Compliant |
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
Call nearest store for Item Price
|