Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ4V |
SP4I |
Manufacturer Number |
PJ4V |
SP4I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751165 |
00785007680270 |
Weight per package |
0.145 (lbs/each) |
0.2124 (lbs/each) |
Description |
PJ4V Wallplate 4G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1900 LB
|
SP4I Plate Plastic 4G 4TOG W/Out Line Iv
Toggle Switch Wall Plate, Four Gang, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.12 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$312.44 (100 Each) |
$0.00 (100 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
4 |
4 |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.13 |
|
Description |
WALLPLATE 4G TOGGLE POLY MID IV |
PLATE PLASTIC 4G 4TOG W/OUT LINE IV |
extra long description |
EWD PJ4V Wallplate 4G Toggle Poly M |
P&S SP4I PLATE PLASTIC 4G 4TOG W/OU |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1900 lb |
Toggle Switch Wall Plate, Four Gang, Ivory |
Product Type |
Wallplate 4G Toggle Poly Mid Iv |
Plate Plastic 4G 4TOG W/Out Line Iv |
Short Description |
4 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory |
- |
Special Features |
Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided |
Standard size plastic smooth wall plate |
|
dimensions |
8.56 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
10 CT |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ4V |
SP4I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |
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
Call nearest store for Item Price
|