Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Greenlee |
Catalog Number |
PN03F17FW |
417 |
Manufacturer Number |
PN03F17FW |
417 |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Welding Equipment -
Equipment Bits, Parts, Hydraul
|
Classification |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
Equipment Bits, Parts, Hydraulic Pumps & Accy
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
31151503 - Polypropylene rope
|
UPC/EAN/GTIN |
00786776190779 |
00783310214779 |
Weight per package |
0.116 (lbs/each) |
7.775 (lbs/each) |
Description |
PN03F17FW NM Internal Elbow PN03 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
|
417 Poly Pro Rope 3/8x250feet
Poly Pro Rope 3/8" (9.5MM) X 250' (76M). Highly-Visible, Bright Yellow With Green Tracer, Excellent For Roping Off Areas On Construction Sites. Rot and Mildew Resistant. Weather Resistant Economical General Purpose Rope.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.93 (Each) |
$216.81 (Each) |
Carton/Reel |
$3.86 (2 Each) |
$216.81 (1 Each) |
Standard Packaging/Reel |
$19.30 (10 Each) |
$216.81 (1 Each) |
|
|
Color |
- |
Bright Yellow With Green Tracer |
Finish |
Fog White |
- |
|
|
Description |
NM INTERNAL ELBOW PN03 FOG WHITE |
POLY PRO ROPE 3/8X250FEET |
extra long description |
WM PN03F17FW NM INTERNAL ELBOW PN03 |
GRN 417 POLY PRO ROPE 3/8X250FEET |
Features |
PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. |
- |
Long Description |
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb |
Poly Pro Rope 3/8" (9.5mm) x 250' (76m). Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites. Rot and mildew resistant. Weather resistant Economical general purpose rope. |
Product Type |
Internal Elbow |
Poly Pro Rope 3/8x250feet |
Short Description |
Internal Elbow, Non Metallic, Fog White, PN05 |
- |
Special Features |
- |
Highly-visible bright yellow with green tracer, excellent for roping off areas on construction sties. Rot and mildew resistant. Weather resistant. Economical general purpose rope |
|
|
for use with |
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway |
- |
package quantity |
2 PK;1 CT |
- |
rope type |
- |
Polypro General Purpose Rope |
Standards Met |
UL mA;RoHS Compliant |
- |
Tensile Strength |
- |
2430 LB |
|
Brand |
WIREMOLD |
Greenlee Textron |
Manufacturers Part Number |
PN03F17FW |
- |
|
Category Description |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
- |
|
|
Application |
- |
General purpose Polypro rope not for cable pulling. |