Item Comparison: PREYS4SA, PBEYS4SAL

Item

PREYS4SA - 1-1/4" Redhot Alu Eys Sealing Fitting - Plastibond

PREYS4SA
1-1/4" Redhot Alu Eys Sealing Fitting

$222.94 Each

$1,114.70 (5 Each)

QTY:
Each
Add
PBEYS4SAL - 1-1/4" Redhot Alu Eys Sealing Fitting - Plastibond

PBEYS4SAL
1-1/4" Redhot Alu Eys Sealing Fitting

$222.94 Each

$1,114.70 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 3
Vendor Plastibond Plastibond
Catalog Number PREYS4SA PBEYS4SAL
Manufacturer Number PREYS4SA PREYS4SA
Category Rigid Conduit Fittings - Aluminum Rigid Conduit Fittings - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131700 - Wire Raceways Conduit and Busways 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00784011218493 00784011218493
Weight per package 1.2 (lbs/each) 1.2 (lbs/each)
Description PREYS4SA 1-1/4" Redhot Alu Eys Sealing Fitting
1-1/4 Al Eys Sealing Fitting
PBEYS4SAL 1-1/4" Redhot Alu Eys Sealing Fitting
1-1/4 Al Eys Sealing Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $222.94 (Each) $222.94 (Each)
Carton/Reel $222.94 (1 Each) $222.94 (1 Each)
Standard Packaging/Reel $1,114.70 (5 Each) $1,114.70 (5 Each)
Material 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE
Commodity Description Rigid Conduit Fittings - Aluminum Rigid Conduit Fittings - Aluminum
Description 1-1/4" REDHOT ALU EYS SEALING FITTING 1-1/4" REDHOT ALU EYS SEALING FITTING
extra long description HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1-1/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.72 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1-1/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.72 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description 1-1/4 AL EYS SEALING FITTING 1-1/4 AL EYS SEALING FITTING
Product Type Sealing Fitting Sealing Fitting
Connection Type FEMALE, FEMALE FEMALE, FEMALE
Mounting Position VERTICAL VERTICAL
Turning Radius 1.72 INCH 1.72 INCH
Brand ROBROY INDUSTRIES / C.C. KORNS PLASTIBOND
Manufacturers Part Number PREYS4SA PREYS4SA
Model EYS EYS
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type HUB HUB
Trade Size 1-1/4 INCH 1-1/4 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL 886, CSA C22.2 UL 886, CSA C22.2
Enclosure CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat