Item Comparison: PRHC28, C28

Item

PRHC28 - 3/4" Form 8 C Fitting - Plastibond

PRHC28
3/4" Form 8 C Fitting

$102.31 Each

$1,023.10 (10 Each)

QTY:
Each
Add
C28 - 3/4" Form 8 C Fitting - Plastibond

C28
3/4" Form 8 C Fitting

$102.31 Each

$102.31 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 48 48
Vendor Plastibond Plastibond
Catalog Number PRHC28 C28
Manufacturer Number PRHC28 PRHC28
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011203383 00784011203383
Weight per package 2 (lbs/each) 2 (lbs/each)
Description PRHC28 3/4" Form 8 C Fitting
3/4 Form 8 C Fitting
C28 3/4" Form 8 C Fitting
3/4 Form 8 C Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.31 (Each) $102.31 (Each)
Carton/Reel $102.31 (1 Each) $102.31 (1 Each)
Standard Packaging/Reel $1,023.10 (10 Each) $102.31 (1 Each)
Access Opening SIDE SIDE
Cover Type PVC Coated PVC Coated
Hub Location Straight Straight
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 2 2
Hub Size 3/4 INCH 3/4 INCH
Size 1.27 Inch Width x 1.73 Inch Height 1.27 Inch Width x 1.73 Inch Height
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 3/4" FORM 8 C FITTING 3/4" FORM 8 C FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.27 INCH WIDTH X 1.73 INCH HEIGHT SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; STRAIGHT HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.27 INCH WIDTH X 1.73 INCH HEIGHT SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; STRAIGHT HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description 3/4 FORM 8 C FITTING 3/4 FORM 8 C FITTING
Product Type Conduit Body Conduit Body
Form Type FORM 8 FORM 8
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHC28 PRHC28
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration C C
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat