Nacogdoches |
0 |
21 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5666N |
PS5666X |
Manufacturer Number |
5666N |
PS5666X |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893021553 |
00785007237146 |
Weight per package |
0 |
0.1648 (lbs/each) |
Description |
5666N Plug 15A 250V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Plug, #18-12 Awg, 15A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
|
PS5666X STR BLD Plug 3W 15A 250V B&W
15AMP 250V, Straight Blade Plug, 2POLE 3WIRE, Black & White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.68 (Each) |
$24.80 (Each) |
Carton/Reel |
$32.68 (1 Each) |
$247.97 (10 Each) |
Standard Packaging/Reel |
$1,634.00 (50 Each) |
$1,239.87 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Wire Grounding |
Material |
Nylon |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
250 |
Wire Size |
- |
4 |
|
|
Description |
PLUG 15A 250V 2P3W STR AUTOGRIP BW |
STR BLD PLUG 3W 15A 250V B&W |
extra long description |
EWD 5666N Plug 15A 250V 2P3W Str Au |
P&S PS5666X STR BLD PLUG 3W 15A 250 |
Features |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
- |
Long Description |
Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 15A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack |
15amp 250v, Straight Blade Plug, 2pole 3wire, Black & White |
Product Type |
Plug 15A 250V 2P3W STR Autogrip BW |
STR BLD Plug 3W 15A 250V B&W |
Special Features |
Industrial grade plugs & conns |
Chemical & Impact resistant, 2pc cord grip accepts wide cord |
|
dimensions |
1.9100 IN X 1.7800 IN X 4.1300 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5666N |
PS5666X |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Auto grip |
Straight Blade Plug |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Extra Hard Use |
nema rating |
- |
6-15P |
standard |
Federal Specification Classification 6221 02,NOM,UL,RoHS Compliant |
UL 498 |