Item Comparison: PS5666X, AH5666

Item

PS5666X - Straight Blade Plug 3W 15A 250V B&W - Legrand-Pass & Seymour

PS5666X
Straight Blade Plug 3W 15A 250V B&W

$26.8092 Each

$1,340.46 (50 Each)

QTY:
Each
Add
AH5666 - Plug 15A 250V 2P3W STR BW - Eaton

AH5666
Plug 15A 250V 2P3W STR BW

$31.56 Each

$315.60 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 315 46
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS5666X AH5666
Manufacturer Number PS5666-X AH5666
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007237146 00032664737596
Weight per package 0.1648 (lbs/each) 0.2 (lbs/each)
Description PS5666X Straight Blade Plug 3W 15A 250V B&W
Straight Blade Plug 2-Pole 3-Wire 15A 250V
AH5666 Plug 15A 250V 2P3W STR BW
Eaton Arrow Hart Ultra Grip Straight Blade Plug, #18 - #12 Awg, 15A, Industrial, 250V, Back Wire, Black, Brass, Nylon, 6-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.81 (Each) $31.56 (Each)
Carton/Reel $268.09 (10 Each) $31.56 (1 Each)
Standard Packaging/Reel $1,340.46 (50 Each) $315.60 (10 Each)
amperage rating 15 -
connection Wire Grounding -
Material Nylon Nylon
Number of Wires 3 -
Poles 2 -
Voltage Rating 250 -
Wire Size 4 -
Size 2.8 in -
Description STR BLD PLUG 3W 15A 250V B&W PLUG 15A 250V 2P3W STR BW
extra long description P&S PS5666X STR BLD PLUG 3W 15A 250 EWD AH5666 Plug 15A 250V 2P3W Str B
Features - Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Long Description Straight Blade Plug 2-Pole 3-Wire 15A 250V Eaton Arrow Hart ultra grip straight blade plug, #18 - #12 AWG, 15A, Industrial, 250V, Back wire, Black, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Product Type STR BLD Plug 3W 15A 250V B&W Plug 15A 250V 2P3W STR BW
Special Features Chemical & Impact resistant, 2pc cord grip accepts wide cord Industrial grade plugs & conns
dimensions - 2.2300 IN X 2.5900 IN X 2.1000 IN
media - Yes
Voltage 250.0 V -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number PS5666-X AH5666
Category Description Industrial cord connectors Industrial cord connectors
Type Straight Blade Ultra grip
Amperage 15.0 -
Application Extra Hard Use Ind Facilities & Factories - Industrial Facilities/Factories - Other
nema rating 6-15P -
standard CULUS, UL 498, FEDSPEC NOM,UL,Federal Specification Classification 6221 02,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat