Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
QBGFT2020 |
QBGF2020 |
Manufacturer Number |
QBGFT2020 |
QBGF2020 |
Category |
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Classification |
Panelboard Branch Breakers
|
Panelboard Branch Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676026710 |
00786679473412 |
Weight per package |
0.8 (lbs/each) |
0.8 (lbs/each) |
Description |
QBGFT2020 QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Two-Pole, 120/240V, Common Trip, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
|
QBGF2020 2P 20A 120/240V Ground Fault Breaker
Geindust GTHQB2120GF|Geindust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|Squared Qob220gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$624.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$624.12 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$6,241.20 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
20 A |
Photoelectric sensor accessory |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Two-pole |
2 |
Voltage Rating |
120/240 V |
120 V |
|
Color |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
|
Description |
QB 2P 20A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES |
2P 20A 120/240V GROUND FAULT BREAKER |
extra long description |
ETN QBGFT2020 QB 2P 20A GFCI, 5mA, |
- |
Features |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
- |
Long Description |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF |
GEIndust GTHQB2120GF|GEIndust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|SquareD QOB220GFI |
Product Type |
QB 2P 20A Gfci, 5MA, 10kaic |
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR |
Special Features |
5 mA Trip Sensitivity |
5 mA Trip Sensitivity |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Open Office, Retail |
Cord Type |
- |
Ind Facilities & Factories - Facility: Power Distribution and Control |
dimensions |
4.5000 IN X 2.7500 IN X 2.0000 IN |
5.8000 IN X 4.4000 IN X 3.0000 IN |
Trip Type |
Common trip |
Non-Interchangeable |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
QBGFT2020 |
QBGF2020 |
sub brand |
- |
Open Office, Retail |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
PANELBOARD BRANCH BREAKERS |
Type |
GFCI circuit breakers |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
UL 489 |
UL 489 |
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
Call nearest store for Item Price
|