Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
RE43 |
RB125100H |
Manufacturer Number |
RE43 |
RB125100H |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00782274590004 |
00662364141517 |
Weight per package |
0.22 (lbs/each) |
0.18 (lbs/each) |
Description |
RE43 1-1/4X1 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1-1/4" NPT, End 2: 1" NPT, Steel
|
RB125100H 1-1/4" 1-1/4X1 Reduc BSH
1-1/4" 1 1/4 X 1 Reducing Bushings Steel Usa (NPT) Haz. Location
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.15 (Each) |
$4.76 (Each) |
Carton/Reel |
$19.15 (1 Each) |
$4.76 (1 Each) |
Standard Packaging/Reel |
$191.50 (10 Each) |
$95.20 (20 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
- |
|
Finish |
Electrogalvanized With Chromate Treatment |
- |
|
Length |
1.66 in |
- |
Size |
1-1/4 To 1 In |
- |
|
Description |
1-1/4X1 REDUCING BUSHING |
1-1/4" 1-1/4X1 REDUC BSH |
extra long description |
CRS-H RE43 1 1/4 TO 1 REDUCING BUSH |
AMFICO RB125100H 1-1/4" 1-1/4x1 Red |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1-1/4" NPT, End 2: 1" NPT, Steel |
1-1/4" 1 1/4 x 1 Reducing Bushings Steel USA (NPT) Haz. Location |
Product Type |
1 1/4 to 1 Reducing Bush |
1-1/4" 1-1/4X1 Reduc BSH STL NPT Haz Loc |
Short Description |
Reducing Bushing, 1-1/4 to 1 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Reducing fitting |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
1.6600 IN X 1.0600 IN X 1.6600 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
RE43 |
RB125100H |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
- |
|
Trade Size |
1-1/4 to 1 in |
- |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |