Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
RE61 |
RB20050H |
Manufacturer Number |
RE61 |
RB20050H |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00782274590509 |
00662364141623 |
Weight per package |
0.9 (lbs/each) |
1.84 (lbs/each) |
Description |
RE61 2X1/2 Reducing Bushing
Reducing Bushing, 2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.9 LB/Ea
|
RB20050H 2" 2X1/2" Reduc Bushng ST
2" 2 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.84 (Each) |
$14.60 (Each) |
Carton/Reel |
$36.84 (1 Each) |
$14.60 (1 Each) |
Standard Packaging/Reel |
$368.40 (10 Each) |
$73.00 (5 Each) |
|
connection |
Threaded |
- |
Material |
Copper Free Aluminum |
- |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
- |
|
Length |
2.375 in |
- |
Size |
2 To 1/2 In |
- |
|
Description |
2X1/2 REDUCING BUSHING |
2" 2X1/2" REDUC BUSHNG ST |
extra long description |
CRS-H RE61 2 TO 1/2 REDUCING BUSH |
AMFICO RB20050H 2" 2x1/2" Reduc Bus |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.9 lb/EA |
2" 2 x 1/2 Reducing Bushings Steel USA (NPT) Haz. Location |
Product Type |
2 to 1/2 Reducing Bush |
2" 2X1/2" Reduc Bushng STL NPT Haz Loc |
Short Description |
Reducing Bushing, 2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
2.3800 IN X 1.0000 IN X 2.3800 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
RE61 |
RB20050H |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
- |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |