Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Remke Industries |
Remke Industries Inc. |
Catalog Number |
RSR212 |
541111212 |
Manufacturer Number |
RSR-212 |
RSR-212 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00785411112121 |
00785411112121 |
Weight per package |
2.095 (lbs/each) |
0 |
Description |
RSR212 RSR-212 3/4 .625-.75 CRD Conn
Cord Grip, Alum, 3/4" NPT, Cable Range .625 - .750, Form Size 3
|
541111212 RSR-212 3/4 .625-.75 CRD Conn
Cord Grip, Alum, 3/4IN NPT, Cable Range .625 - .750, Form Size 3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.02 (Each) |
$8.02 (Each) |
Carton/Reel |
$8.02 (1 Each) |
$8.02 (1 Each) |
Standard Packaging/Reel |
$8.02 (1 Each) |
$160.40 (20 Each) |
|
Material |
Aluminum |
MACHINED ALUMINUM BODY, NEOPRENE BUSHING |
|
|
Additional Information |
- |
APPLICABLE STANDARD FEDERAL SPECIFICATION WC-586, MIL SPECIFICATION 100, MIL SPECIFICATION 130; CONSTRUCTIONAL FEATURE DIRT TIGHT, COOLANT RESISTANT, CORROSIVE FUME RESISTANT, MOISTURE RESISTANT |
Commodity Description |
- |
CABLE & CORD GRIPS |
Description |
RSR-212 3/4 .625-.75 CRD CONN |
RSR-212 3/4 .625-.75 CRD CONN |
extra long description |
RMK RSR-212 Cord Grip alum 3/4 NPT |
STRAIGHT TYPE; ALUMINUM (BODY), NEOPRENE (BUSHING) MATERIAL; 1.99 INCH LENGTH SIZE; UL, CSA APPROVAL; INDOOR AND OUTDOOR, HAZARDOUS LOCATION APPLICATION; 3/4 INCH THREAD SIZE; 0.625 TO 0.75 INCH CORD SIZE; TUFF-SEAL[TM] BRAND; ROHS COMPLIANT; FORM SIZE 3; KNOCKOUT SIZE 1.141 INCH; CLEARANCE HOLE SIZE 1.141 INCH; NUT DIAMETER 1.53 INCH; NUMBER OF BUSHING HOLES 1; FLAMMABILITY RATING UL 94V-2; TEMPERATURE RATING -40 TO 250 DEG F (OPERATING); APPLICABLE STANDARD CLASS I, DIV 2, NEC; RSR MODEL |
Long Description |
Cord Grip, alum, 3/4" NPT, cable range .625 - .750, Form Size 3 |
CORD GRIP, ALUM, 3/4IN NPT, CABLE RANGE .625 - .750, FORM SIZE 3 |
Product Type |
Cord Grip Alum 3/4 NPT .625 - .750 SZ3 |
Cord Grip |
|
Cord Size |
- |
0.625 TO 0.75 INCH |
Maximum Operating Temperature |
250 |
- |
Minimum Operating Temperature |
-40 |
- |
Thread Size |
- |
3/4 INCH |
|
Brand |
Remke Industries |
Remke Industries Inc. |
Manufacturers Part Number |
RSR-212 |
RSR-212 |
Model |
- |
RSR |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
STRAIGHT |
|
|
Application |
- |
Hazardous Location |
Approval |
- |
UL 514, CSA 22.2 |
environmental conditions |
Flammability: UL 94V-2 |