Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Acme Electric |
Catalog Number |
S20N11S03N |
T2530134S |
Manufacturer Number |
S20N11S03N |
T2530134S |
Category |
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
1 Phase Transformers
|
1 Phase Transformers
|
UNSPSC |
39121027 - Encapsulated transformer
|
39121001 - Distribution power transformers
|
UPC/EAN/GTIN |
00786680102967 |
00047503732151 |
Weight per package |
65 (lbs/each) |
55 (lbs/each) |
Description |
S20N11S03N 3KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 3 K Va Va Rating, Encapsulated Transformer, 8 In Overall Length, 7.69 In Overall Width, 14.25 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 64 LB
|
T2530134S 3.0KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH 3.0KVA 240X480-120/240
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$624.15 (Each) |
$0.00 (Each) |
Carton/Reel |
$624.15 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$624.15 (1 Each) |
$0.00 (1 Each) |
|
connection |
- |
Wire Lead Screw Terminal |
Number of Phases |
Single-phase |
- |
Phase |
- |
1 PH |
|
Height |
- |
11.5 in |
Length |
- |
DIMMER, WALL DIMMER TYPE; ALMOND FINISH; THREE WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; HOMESELECT[T], HUBBELL[R] BRAND |
Overall Length |
8 in |
- |
Width |
- |
78211624817 |
|
Description |
3KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V |
3.0KVA 1PH 480/240 DRY TYPE TRANSFORMER |
extra long description |
ETN S20N11S03N 3KVA Type EP XFMR 1P |
ACME T2530134S TFMR SEE 04750300126 |
Features |
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. |
- |
Long Description |
Dry Type Transformer, 240 x 480 V, 120/240 V, 3 K VA VA Rating, Encapsulated Transformer, 8 in Overall Length, 7.69 in Overall Width, 14.25 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 64 lb |
TFMR:1PH 3.0KVA 240X480-120/240 |
Product Type |
Dry Type Transformer |
TFMR 1PH 3.0KVA 240X480-120/240 |
Short Description |
Dry Type Transformer, Primary Voltage240 x 480 V, 3 K VA, 60 Hz, NEMA 3R |
- |
Special Features |
- |
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty |
|
design |
EP |
- |
dimensions |
8.0000 IN X 7.6900 IN X 14.2500 IN |
- |
Enclosure Type |
Nema 3R |
- |
kva rating |
3 kVA |
- |
Overall Height |
14.25 in |
- |
Overall Width |
7.69 in |
- |
package quantity |
1 CA |
- |
Primary Voltage |
240 x 480 V |
240/480 VAC |
Secondary Voltage |
120/240 V |
120/240 VAC |
Standards Met |
Ul Listed |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
115 °C |
- |
Transformer Type |
Encapsulated Transformer |
- |
VA Rating |
3 K VA |
- |
|
Brand |
Eaton |
ACME ELECTRIC |
Manufacturers Part Number |
S20N11S03N |
T2530134S |
|
Category Description |
1 PHASE TRANSFORMERS |
1 PHASE TRANSFORMERS |
Type |
Encapsulated transformer |
Distribution Transformer |
|
|
Application |
General-Purpose |
- |
Enclosure |
- |
NEMA 3R Steel |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
- |
WALL |
standard |
UL Listed |
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE |
Temperature Rating |
115 °C rise |
40825 |
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
Call nearest store for Item Price
|