Item Comparison: S26565, F20T12CW

Item

S26565 - 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM - Satco

S26565
20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM

$3.99 Each

$119.70 (30 Each)

QTY:
Each
Add
F20T12CW - 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp - Ge Traditional Lamps

F20T12CW
20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp

$7.88 Each

$189.12 (24 Each)

QTY:
Each
Add
Nacogdoches 19 9
All Stores 404 484
Vendor Satco Ge Traditional Lamps
Catalog Number S26565 F20T12CW
Manufacturer Number S26565 F20T12/CW/ECO
Category Enhanced Commodity Codes - Lighting Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923265655 00043168800457
Weight per package 0.37 (lbs/each) 0.36 (lbs/each)
Description S26565 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM
20 Watt - Fluorescent T12 - 4100K - Medium Bi-Pin (G13) Base
F20T12CW 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
Ge Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.99 (Each) $7.88 (Each)
Carton/Reel $119.70 (30 Each) $7.88 (1 Each)
Standard Packaging/Reel $119.70 (30 Each) $189.12 (24 Each)
Shape T12 -
Wattage - 20.0
color rendering index (cri) - 60.0
color temperature 4100 4100.0
Finish white -
Diameter 1.5 1.5
Length 23.22 24.0
Description 20W T12 24" 41K MED BI-PIN BASE 62 CRI 1200LM 20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
extra long description SATCO S26565 F20T12/CW GEL F20T12/CW/ECO 80045 SLIM LINE /
Long Description 20 Watt - Fluorescent T12 - 4100K - Medium Bi-pin (G13) Base GE Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 24 IN Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Product Type F20T12/CW 80045 Slim Line / F20
Special Features Lawful for sale in California ; Warranty: Average Rated Hour Limited ; Indoor use ; Operating Temperature: Ballast Dependent ; MOQ: 30 ; RoHS Compliant: No ; Operating Frequency: 50/60 Hz ; Material: Glass -
average life 10000 9000.0
Base Medium Bi Pin Medium Bi-Pin (G13)
beam angle 360 -
lumens 1.2k 1200.0
Brand Satco Ge Traditional Lamps
Manufacturers Part Number S26565 F20T12/CW/ECO
Category Description Fluorescent Fluorescent
Type T12 Linear -
Status - Inactive
Weight 0.0049 -
Application - Full Wattage
standard Unlisted -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat