Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Scotchfil |
Nsi |
Catalog Number |
SC0TCHFIL |
WWEF15 |
Manufacturer Number |
7000006089 |
WW-EF-15 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Adhesives
|
Tape
|
UNSPSC |
31201500 - Tape
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00054007417507 |
00662381365699 |
Weight per package |
0.5167 (lbs/each) |
0.28 (lbs/each) |
Description |
SC0TCHFIL Scotchfil Electrical Insulation Putty, 1-1/2" X 60"
Insulation Putty, Rubber Based Elastic Putty Material, Black, Mastic Adhesive Material, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 In Length, 1.5 In Width, 125 Mil Thickness, 0.54 LB
|
WWEF15 Electrical Filler 5 FT X 1.5 In
Warriorwrap WW-Ef-15 Self-Amalgamating Electrical Filler Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 1/8IN Thick, 1.5 Inches Wide, 5FT Long and Has A Self-Amalgamating, Butyl-Based Mastic Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has A Non-Oxidizing Design That Will Not Corrode Copper or Aluminum. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Encapsulating and Protectin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.77 (Each) |
$22.22 (Each) |
Carton/Reel |
$261.24 (12 Each) |
$22.22 (1 Each) |
Standard Packaging/Reel |
$261.24 (12 Each) |
$22.22 (1 Each) |
|
Material |
Rubber Based Elastic Putty |
MASTIC |
|
Background Color |
Black |
- |
Color |
- |
Black |
|
Length |
60 in |
5 |
Thickness |
125 mil |
125 |
Width |
1.5 in |
1.500000000000000 |
|
Description |
SCOTCHFIL ELECTRICAL INSULATION PUTTY,1-1/2" X 60" |
ELECTRICAL FILLER 5 FT X 1.5 IN |
extra long description |
3M 7000006089 3M™ Scotchfil™ Electr |
NSI WW-EF-15 Electrical Filler Tape |
Features |
3M™ Scotchfil™ Electrical Insulation Putty is a 125 mil thick, non corrosive, mastic adhesive that offers optimized adherence. This tape shaped putty has outstanding aging properties and is ideal for creating a resin dam at resin pressure joints. It helps to seal multi conductor cable connections, as well as wire exits at high voltage joints. RoHS 2011/65/EU Compliant. |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. Electrical filler tape is perfect for a providing quick, void-free insulation in a range of indoor or outdoor applications. This tape is non-oxidizing, meaning that it won’t rust |
Long Description |
Insulation Putty, Rubber Based Elastic Putty Material, Black, Mastic Adhesive Material, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 in Length, 1.5 in Width, 125 mil Thickness, 0.54 lb |
WarriorWrap WW-EF-15 Self-Amalgamating Electrical Filler Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 1/8in thick, 1.5 inches wide, 5ft long and has a self-amalgamating, butyl-based mastic design. The strong adhesion helps stick to uneven surfaces and the tape has a non-oxidizing design that will not corrode copper or aluminum. Top breaking strength and elasticity make WarriorWrap an excellent choice for encapsulating and protectin |
Product Type |
3M™ Scotchfil™ Electrical Insulation Putty |
Electrical Filler Tape 1.5" 5FT |
Short Description |
Electrical Insulation Putty, 1-1/2 in x 60 in, 1 roll/carton, 12 rolls/case |
- |
Special Features |
Black;Self-Fusing;Insulating Putty in Tape Form. |
- |
|
Adhesive Material |
Mastic |
- |
Maximum Operating Temperature |
+176 °F;80 °C |
- |
maximum voltage |
- |
600 |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
1 RL/CA;12 RL/CA |
- |
Standards Met |
UL Listed;RoHS 2011/65/EU Compliant |
- |
Temperature Range |
- |
130 C, 266 F |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
SCOTCHFIL |
WW-EF-15 |
sub brand |
Scotchfil(TM) |
Warrior Wrap„ |
|
Category Description |
ADHESIVES |
TAPE |
Type |
Electrical Insulation Putty |
- |
|
|
Application |
Insulate Connections Up to 600V. Smooth Bus Bar Irregularities. |
- |
standard |
ASTM D-4388 Type 1, 2 & 3; HH-I-553C; ASTM D-4325 |