Stock Availability
|
Nacogdoches |
2,250 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Cables & Cords |
Copper |
Catalog Number |
SE00W63BK250 |
55809206 |
Manufacturer Number |
55055603 |
55809206 |
Category |
Hvy Duty 600V PRTBL Cord&Cable -
Seow-Seoow
|
Hvy Duty 600V PRTBL Cord&Cable -
Sow-Sowa-Soow
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Sow Sowa Soow 600V Cord & Cable
|
UNSPSC |
26121603 - Control cable
|
26121636 - Power cord
|
UPC/EAN/GTIN |
00029892223212 |
00032886081224 |
Weight per package |
0.452 (lbs/ft) |
0 |
Description |
SE00W63BK250 6/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/26 MM Core Strands, #6 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 55 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.818 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.47 LB/FT
|
55809206 6/3 Neop Cord .865 Dia
6 STR Cu 3/C Black/White/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT
|
Price & Packaging
|
Minimum Order QTY |
250 |
1 Unit |
Unit/Foot |
$6.25 (Foot) |
$5.13 (Foot) |
Carton/Reel |
$1,561.34 (250 Feet) |
$5.13 (1 Feet) |
Standard Packaging/Reel |
$1,561.34 (250 Feet) |
$5.13 (1 Feet) |
|
Conductor Size |
#6 AWG |
6 |
Current Rating |
55 A |
- |
insulation |
- |
EPDM |
Number of Conductors |
3 in |
3 |
Stranding |
96/26 STRANDS |
- |
Voltage Rating |
600 V |
600 |
|
Color |
Black;Green;White |
Black |
Color Code |
BLACK, WHITE, GREEN |
- |
Conductor Material |
Copper |
Southwire Company, LLC |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Color |
BLACK |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
Length |
250 ft |
250 |
Outer Diameter |
0.818 INCH |
- |
Overall Length |
250 ft |
- |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Commodity Description |
SEOW - SEOOW - 600V CORD & CABLE |
- |
Construction |
- |
CPE JACKET |
Description |
6/3 SEOOW 600V BLACK CORD 250' REEL |
6/3 NEOP CORD .865 DIA |
extra long description |
SEOOW TYPE; 250 FT; 0.818 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER J |
SWC 55809206 6 STR CU 3/C BLACK/WH |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 96/26 mm Core Strands, #6 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 55 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.818 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.47 lb/ft |
6 STR CU 3/C BLACK/WHITE/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT |
Product Type |
Portable Cord |
6 STR Cu 3/C Black/White/Green Soow Black 90C 600V Paper No |
Short Description |
250 ft Portable Cord, Stranded, 6/3 AWG SEOOW, 0.818 in |
- |
|
Cable Size |
- |
Southwire Company, LLC |
class |
- |
6.000 6.000 |
connector |
- |
N/A |
core |
- |
6 |
Core Strands |
96/26 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.05 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
Minimum Operating Temperature |
-50 °C |
- |
Number of Outlets |
- |
N/A |
outside diameter |
0.818 in |
0.73 |
Plug Type |
- |
N/A |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
strands |
- |
133 |
|
Made in USA |
yes |
- |
|
Brand |
Cables & Cords |
SOUTHWIRE COMPANY, LLC |
Manufacturers Part Number |
223210408 |
55809206 |
Model |
223 |
- |
sub brand |
- |
6.000 6.000 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
- |
Type |
SEOOW |
SOOW |
|
Package Type |
Reel |
- |
Weight |
0.47 lb/ft |
118.89 |
|
Application |
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting |
TW |
Approval |
UL 62, CSA C22.2, MSHA |
- |
Temperature Rating |
-50 TO 105 DEG C |
90c |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit SE00W63BK250 - Cables & Cords as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 55809206 - Copper as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|