Nacogdoches |
1,000 |
798 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER401000 |
SER40PCS |
Manufacturer Number |
13107806 |
SER40PCS |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Enhanced Commodity Codes -
Wire
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
00032886584961 |
80394000119 |
Weight per package |
0.942 (lbs/ft) |
0.965 (lbs/ft) |
Description |
SER401000 Ser 4/0-4/0-4/0-2/0 Alu 1000'
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1503 Mil Outside Diameter, +90 °C Operating Temperature, 968 LB/MFT
|
SER40PCS Ser 4/0-4/0-4/0-2/0 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$4.64 (Foot) |
$4.64 (Foot) |
Carton/Reel |
$4,644.81 (1000 Feet) |
$4.64 (1 Feet) |
Standard Packaging/Reel |
$4,644.81 (1000 Feet) |
$4.64 (1 Feet) |
|
Conductor Size |
4/0 AWG |
4/0-4/0-4/0-2/0 AWG |
Current Rating |
150 A (60°C);180 A (75°C);205 A (90°C) |
205 A |
Number of Conductors |
3 |
3 |
Stranding |
19 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Gray |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene |
Jacket Material |
PVC |
Metal Free Polyvinyl Chloride (PVC) |
|
Length |
1000 ft |
- |
Outer Diameter |
1503 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant |
Sunlight Resistant;Flame Retardant |
Commodity Description |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
- |
Description |
SER 4/0-4/0-4/0-2/0 ALU 1000' |
SER 4/0-4/0-4/0-2/0 ALU PCS |
extra long description |
SER TYPE; 1000 FT; 1000 LENGTH IN FT; 1503 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44, UL 83, UL 854 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE (60 DEG C), 180 AMPERE (75 DEG C), 205 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 968 LB/MFT WEIGHT; WITH GROUND WIRE; (3) 4/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 19 STRANDS STRANDING; 2/0 AWG GROUND CONDUCTOR SIZE; SOUTHWIRE[R] BRAND |
- |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
- |
Long Description |
Service Entrance Cable, Stranded, 19 Strands, 4/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1503 mil Outside Diameter, +90 °C Operating Temperature, 968 lb/mft |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete |
Product Type |
Service Entrance Cable |
Service Entrance Cable |
Short Description |
Service Entrance Cable, 19 Strands, 4/0 AWG, 500' |
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor |
|
Core Strands |
- |
19/1.443 |
Ground Conductor Size |
2/0 AWG |
- |
Ground Type |
WITH GROUND WIRE |
- |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
19 |
19 (Phase Conductors);19 (Equipment Ground Conductor) |
outside diameter |
1503 mil |
1.443 in |
Solid/Strand |
Stranded |
Strand |
Standards Met |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
13107806 |
SER40PCS |
Model |
SE |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
- |
|
|
Package Type |
Reel |
- |
Weight |
968 lb/mft |
942/1000 lb/ft |
|
Application |
Distribution Panelboard;Wet or Dry Locations |
Ground Service Entrance and Interior Wiring Application |
Approval |
UL 44/83/854 |
- |
Temperature Rating |
90 DEG C |